DS23 - 1G FS Duplex Cover, Sheet STL

Eaton

  • $13.36 (Each)
  • $13.36 (Each)

  • $334.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
DS23
Manufacturer
Eaton
Manufacturer's Part Number
DS23
Description
1G FS Duplex Cover, Sheet STL
Device Box Cover, On-Off Hole Lock Box Style, DS Model, Rectangular, 1 Gang, Surface Mount, 0.12 LB/Ea
Slang Terms

Categories
Steel - FS & FD Type Boxes & Covers
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274224909 / 00782274224909
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.36 (Each)
Standard Packaging
$334.00 (Per 25)
Resources
Images
 
 
DS23 - Small Image
 
DS23 - Large Image
 
DS23 - Large Image
 
DS23 - Large Image
 
DS23 - Large Image
Attachments
 
 
DS23 - Specification Sheet
Tech Bulletins
 
 
DS23 - Tech Bulletin
Other Links
 
 
DS23 - Other
 
DS23 - Other
Features
Shape
Rectangular
Number of Gangs
1
Material
Sheet Steel
Descriptions
Description
1G FS DUPLEX COVER, SHEET STL
Product Type
Device Box Cover
Long Description
Device Box Cover, On-Off Hole Lock Box Style, DS Model, Rectangular, 1 Gang, Surface Mount, 0.12 lb/EA
Short Description
FS/FC Device Box Cover, DS, On-Off Hole Lock, Steel
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS23 SGL GNG SHT STEEL SURFAC
Special Features
Two Gang, With Operating Mechanism and Gasket
Additional Information
Box Style
On-Off Hole Lock
Mounting Type
Surface Mount
for use with
Rigid Conduit Body
package quantity
25 PK;1 CT
Made in USA
yes
dimensions
2.7500 IN X 0.1900 IN X 4.2800 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DS23
Model
DS
GTIN
00782274224909
UPC
782274224909
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Duplex Receptacle Cover
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ordinary/Non-Hazardous Location
Mounting
SURFACE
You must have an account to view stock levels
These alternate items can be purchased instead of DS23.
Jump To:

Similar Items

Similar items are close alternatives to DS23, though they may not be 100% alike.

1-Gang Box Cover, Material: Steel, Finish: Zinc Electroplate, Number Of Outlet: ...
  • Our Part #: FSK1DR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSK-1DR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($247.00) · 50 ($494.00)
FSK1DR - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.88

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series DS Duplex Receptacle Cover, Sheet Aluminum, Surface Mo...
  • Our Part #: DS23SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DS23 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
DS23SA - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
1-Gang Box Cover, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Finish:...
  • Our Part #: FSK1DRA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSK-1DR-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($248.25) · 50 ($496.50)
FSK1DRA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DS23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK-1DR Appleton Electric 00781381347358
FSK-1DR-A Appleton Electric 00781381347402
DS23 Eaton Crouse-Hinds 00782274224909
DS23-SA Eaton Crouse-Hinds 00782274745220
DS7000RF Eaton Crouse-Hinds 00662276160545
RCS1 Eaton Crouse-Hinds 00662277026680
1FA Killark 00783936120010
FS-1-DCS O-Z Gedney 00783126211108
FS1DCA O-Z Gedney 00783126071276
DS23TB Thomas & Betts 00786210971087
RCS-1 Thomas & Betts 00785991503166
CDR Thomas & Betts Conduit n/a

* All prices subject to change.