DS222 - 20A 150V 2W3P Iron RCPT U Shape/RND Cont

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS222
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
DS222
Description
20A 150V 2W3P Iron RCPT U Shape/RND Cont
Eaton Crouse-Hinds Series DS Receptacle Housing, Feraloy Iron Alloy, Two-Wire, Three-Pole, 20A, 125 Vac, For Plugs With U Shaped or Round Grounding Contacts
Slang Terms

Suggest a New Term
Categories
Steel - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel FS & FD Type Boxes & Covers
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274230207 / 00782274230207
Weight per unit
1.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
DS222 - Small Image
 
DS222 - Large Image
 
DS222 - Large Image
 
DS222 - Large Image
Attachments
 
 
DS222 - Specification Sheet
Other Links
 
 
DS222 - Other
 
DS222 - Other
 
DS222 - Other
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
125 VAC
amperage rating
20
Poles
3
Descriptions
Product Type
20A 150V 2W3P Iron RCPT U Shape/RND Cont
Features
Crouse-Hinds series FS and FD device boxes are installed in non-hazardous area conduit systems to accommodate wiring devices, act as pull boxes or provide openings for taps and splices. They are suitable for use in wet locations when used with gasketed covers. FS and FD device boxes are available in two box depths with a wide variety of gang configurations, hub configurations and hub sizes. They are manufactured in cast iron, aluminum, stainless steel and malleable iron. Malleable iron boxes are also a
extra long description
CRS-H DS222 20A 150V 2W3P IRON RCPT
Description
20A 150V 2W3P IRON RCPT U SHAPE/RND CONT
Long Description
Eaton Crouse-Hinds series DS receptacle housing, Feraloy iron alloy, Two-wire, three-pole, 20A, 125 Vac, For plugs with U shaped or round grounding contacts
Special Features
With Cover, Weatherproof
Additional Information
dimensions
4.2500 IN X 1.5000 IN X 2.7500 IN
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
DS222
GTIN
00782274230207
UPC
782274230207
Taxonomies, Classifications, and Categories
Type
Receptacle housing
Availability
Status
Inactive
Packaging
Weight per each
1.18
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 498, UL 514A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area