DP22871MTK - 2LT F24HO Dura Pro

Eaton Crouse-Hinds Series

  • $2211.75 (Each)
  • $2,211.75 (Each)
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
DP22871MTK
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
DP22871MTK
Description
2LT F24HO Dura Pro
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
662276390515 / 00662276390515
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,211.75 (Each)
Resources
Images
 
 
DP22871MTK - Large Image
 
DP22871MTK - Small Image
 
DP22871MTK - Large Image
Attachments
 
 
DP22871MTK - Specification Sheet
Brochures
 
 
DP22871MTK - Brochure
Other Links
 
 
DP22871MTK - Other
 
DP22871MTK - Other
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
120 to 277
Wattage
35
connection
Eaton Crouse-Hinds
amperage rating
Eaton Crouse-Hinds
Lamp Type
F48 T12HO RDC
Material
Housing: Extruded Copper Free Aluminum; Lens: Clear Acrylic
Ballast Type
T12HO RDC R17d
Material, Color, and Finish
Color
Ivory
Finish
NO FINISH
Dimensions and Weight
Length
27.6
Height
6.3
Width
6.5
Descriptions
Description
2LT F24HO DURA PRO
Product Type
Linfluor Al-2X35W 120V W/1053 SC LMPS
Features
The Pauluhn DuraPro is a linear fluorescent fixture for Class I, Division 2, Class I, Zone 2 and Class II, Division 2 locations. The DuraPro has a Type 4 and IP66 rating, and it features an acrylic lens designed to withstand constant exposure to sunlight and contact with petroleum based products. Constructed of extruded aluminum with T5, T5HO, T8, T8HO and T12HO lamps, the DuraPro is available in two and four foot length fixtures in 2-, 3- or 4-lamp configurations. An optional emergency battery back-up
extra long description
CRS-H DP22871MTK LINFLUOR AL-2X35W
Special Features
Class I Division 2
Additional Information
dimensions
27.6000 IN X 6.5000 IN X 6.3000 IN
supply voltage
Classroom, Conference Room, Corridor
Socket Type
Double spring loaded
Cord Type
Eaton Crouse-Hinds
Reflector Type
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
DP22871MTK
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276390515
UPC
662276390515
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.001
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
Mounting
SURFACE
standard
UL 844, UL 1598, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat