DEV12S769 - SNG Button Maintained Red

Eaton

  • $450.01 (Each)
  • $450.01 (Each)

  • $900.02 (Per 2)
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
DEV12S769
Manufacturer
Eaton
Manufacturer's Part Number
DEV12 S769
Description
SNG Button Maintained Red
Eaton Crouse-Hinds Series Flexstation Dev Pushbutton Operator, Red, Type 6/6 Nylon, Single Pushbutton, 2 Contact Blocks, 600 Vac, Maintained Red Mushroom Head
Slang Terms

Suggest a New Term
Categories
PSH BTNS, Pilot LTS, Selectr S - Push Button Complete Assemblie Mark as Incorrect
Suggest a New Category
Classification
Standard Duty Pushbuttons (10250H-)
UNSPSC
N/A
UPC/GTIN
782274241425 / 00782274241425
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$450.01 (Each)
Standard Packaging
$900.02 (Per 2)
Resources
Tech Bulletins
 
 
DEV12S769 - Tech Bulletin
Images
 
 
DEV12S769 - Large Image
 
DEV12S769 - Large Image
 
DEV12S769 - Large Image
Other Links
 
 
DEV12S769 - Other
 
DEV12S769 - Other
 
DEV12S769 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 VAC
Descriptions
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Product Type
SNG Button Maintained Red Mush Head
Description
SNG BUTTON MAINTAINED RED
Long Description
Eaton Crouse-Hinds series FlexStation DEV pushbutton operator, Red, Type 6/6 nylon, Single pushbutton, 2 contact blocks, 600 Vac, Maintained red mushroom head
Special Features
Maintained red mushroom head
extra long description
CRS-H DEV12 S769 SNG BUTTON MAINTAI
Additional Information
dimensions
2.2200 IN X 3.5000 IN X 2.8500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
DEV12 S769
Model
Pushbutton operator
GTIN
00782274241425
UPC
782274241425
Taxonomies, Classifications, and Categories
Category Description
STANDARD DUTY PUSHBUTTONS (10250H-)
Packaging
Weight per each
0.75
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat