CRC1034CD - 100A 3W 4P Pwrmate Connect

Eaton

  • $882.41 (Each)
  • $882.41 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CRC1034CD
Manufacturer
Eaton
Manufacturer's Part Number
CRC1034CD
Description
100A 3W 4P Pwrmate Connect
Cord Connector, 100 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, #4 to #2 Awg (Extra Flex) Wire Size, 1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276741 / 00662276276741
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$882.41 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
18
Resources
Images
 
 
CRC1034CD - Small Image
 
CRC1034CD - Large Image
 
CRC1034CD - Large Image
Attachments
 
 
CRC1034CD - Specification Sheet
Brochures
 
 
CRC1034CD - Brochure
Tech Bulletins
 
 
CRC1034CD - Tech Bulletin
Other Links
 
 
CRC1034CD - Other
 
CRC1034CD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc
Number of Wires
3
Material
Epoxy Powder Coated Copper Free Aluminum
Wire Size
#4 to #2 AWG (Extra Flex)
amperage rating
100 Amp
Poles
4
Dimensions and Weight
Size
4-1/4 In Diameter X 5-1/4 In Length
Descriptions
Product Type
Cord Connector
Long Description
Cord Connector, 100 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, #4 to #2 AWG (Extra Flex) Wire Size, 1 lb
Features
PowerMate(TM) is designed to support the modularity of drilling rig systems by providing safe and reliable power connections for rigging-up and rigging-down equipment quickly and Efficiently.
Short Description
60A4W4P Powermate Plug
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure, Cable Range 0.875 to 1.906 in
Description
100A 3W 4P PWRMATE CONNECT
extra long description
CRS-H CRC1034CD CONNECT PWRMT 100A
Additional Information
Standards Met
UL 1682;UL 1686;NEMA 250;IEC60309-1;IEC60309-2;CSA 22.2 NO. 182.1;CE Marked
for use with
Type P Cable
dimensions
11.5000 IN X 3.4400 IN X 3.4400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CRC1034CD
GTIN
00662276276741
UPC
662276276741
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
CONNECTOR
Packaging
Weight
1 lb
Weight per each
1
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 4X
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 18

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Odessa
4 View Store

A-L

Location Stock Available
Bridgeport
1 View Store

M-Z

Location Stock Available
Midland
11 View Store
Pleasanton
2 View Store

* All prices subject to change.

Begin Live Chat