CPR23 - 1" Rigid Coupling Threadless

Eaton

  • $27.98 (Each)
  • $27.98 (Each)

  • $279.80 (Per 10)

  • $2,798.00 (Per 100)

In-Stock: 7 available locally (Midland, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CPR23
Manufacturer
Eaton
Manufacturer's Part Number
CPR23
Description
1" Rigid Coupling Threadless
Threadless Coupling, 1 In Trade Size, CPR Model, Straight, 59 LB/100
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122230 / 00784564122230
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.98 (Each)
Carton
$279.80 (Per 10)
Stock Availability
Midland
7 (Check another store)
Odessa
13
All Stores
1,463
Resources
Images
 
 
CPR23 - Small Image
 
CPR23 - Large Image
 
CPR23 - Large Image
Attachments
 
 
CPR23 - Specification Sheet
Tech Bulletins
 
 
CPR23 - Tech Bulletin
Features
Shape
Straight
Material
Malleable Iron
Descriptions
Product Type
Coupling
Threadless Coupling
Short Description
Threadless Coupling, 1 in, Malleable Iron
Long Description
Threadless Coupling, 1 in Trade Size, CPR Model, Straight, 59 lb/100
Special Features
Concrete Tight;Threadless
Description
1" RIGID COUPLING THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR23 1 RGD CMP CPL
Additional Information
for use with
Metallic Rigid and IMC Conduit
Standards Met
UL File No: E-19189;UL 514B;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
2.1900 IN X 2.0000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CPR23
Model
CPR
GTIN
00784564122230
UPC
784564122230
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression coupling
Trade Size
Trade Size
1 in
Packaging
Weight
59 lb/100
Weight per each
0.49
Carton
10
Uses, Certifications, and Standards
Application
New Work in Poured Concrete;Maintenance, Repairs and Alterations;Connections at Panels and Boxes;New Altered or Damaged Stub-Ups;Applicable Locations Where Field Threading is Impractical or Undesirable
standard
UL 514B, CUL
Total availability: 1,463

Location search:
These alternate items can be purchased instead of CPR23.
Jump To:

Similar Items

Similar items are close alternatives to CPR23, though they may not be 100% alike.

1" Rigid Compression Couplings Steel Usa
  • Our Part #: NT2762
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NT2762
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 5 ($79.10)
NT2762 - American Fittings Corp

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.82

Each

QTY:
Each
Add
1 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
  • Our Part #: 8320
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8320
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($219.33) · 25 ($1,096.66)
8320 - Abb Installation Products, Inc

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$43.87

Each

QTY:
Each
Add
Coupling, Trade Size: 1 In, Outside Diameter: 1.88 In, Length: 2-1/2 In, Flexibi...
  • Our Part #: NTCC100
  • Midland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTCC-100
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($858.78)
NTCC100 - Appleton/Oz Gedney

Midland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CPR23 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR100 AFC Cable Systems 00077680285409
NTCC-100 Appleton Electric 00781381638302
3102 Bridgeport Fittings 00781747031020
CPR23 Eaton Crouse-Hinds 00784564122230
RTC100 Garvin Industries 00785592409553
64010 Halex n/a
63610B Halex 00051411636104
MNT-2762 Madison Electric 00784297546143
RTC-100 Orbit Industries 00835243031036
30-100 O-Z Gedney 00783126733105
982 Producto Electric Corp. 00785244198200
8320 Raco n/a
1824 Raco 00050169018248
NTCC-100 Sepco 00785994144151
HK403 Thomas & Betts 00785991415087
8320 Thomas & Betts 00786210083209
HK-403 Thomas & Betts Conduit n/a
253 Topaz 00751338121607
253M Topaz 00751338855304

* All prices subject to change.