CPR10 - 4" Rigid Connector Threadless

Eaton

  • $439.00 (Each)
  • $439.00 (Each)

  • $43,899.97 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CPR10
Manufacturer
Eaton
Manufacturer's Part Number
CPR10
Description
4" Rigid Connector Threadless
Eaton Crouse-Hinds Series CPR Compression Connector, Rigid/Imc, Straight, Non-Insulated, Malleable Iron, 4"
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564122100 / 00784564122100
Weight per unit
4.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$439.00 (Each)
Carton
$439.00 (Each)
Resources
Images
 
 
CPR10 - Small Image
 
CPR10 - Large Image
Attachments
 
 
CPR10 - Specification Sheet
Tech Bulletins
 
 
CPR10 - Tech Bulletin
Features
Material
Malleable Iron
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4 RGD CMP Conn
Description
4" RIGID CONNECTOR THREADLESS
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST CPR10 4 RGD CMP CONN
Construction
Concrete Tight
Long Description
Eaton Crouse-Hinds series CPR compression connector, Rigid/IMC, Straight, Non-insulated, Malleable iron, 4"
Additional Information
dimensions
7.2000 IN X 6.1000 IN X 7.0000 IN
Manufacturer Information
Manufacturers Part Number
CPR10
Brand
Eaton
GTIN
00784564122100
UPC
784564122100
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Packaging
Weight per each
4.75
Carton
1
Uses, Certifications, and Standards
standard
UL 514B, CUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of CPR10.
Jump To:

Cross Referenced

These items are similar to CPR10 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCR400 AFC Cable Systems 00077680285577
NTC-400 Appleton Electric 00781381638159
3009 Bridgeport Fittings 00781747030092
CPR10 Eaton Crouse-Hinds 00784564122100
RT400 Garvin Industries 00785592003423
02135B Halex 00051411021351
62340B Halex 00051411623401
MNT-2759 Madison Electric 00784297003066
31-400 O-Z Gedney 00783126739909
269ST Producto Electric Corp. 00785244126913
1816 Raco 00050169018163
8971 Thomas & Betts 00786210089713
HC-410 Thomas & Betts 00785991414189
HC-410 Thomas & Betts Conduit n/a
270 Topaz 00751338122543

* All prices subject to change.