CGB195SA - 1/2" Alu Dia Male Cord Grip (.500-.625)

Eaton

  • $22.70 (Each)
  • $22.70 (Each)

  • $567.50 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
CGB195SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB195 SA
Description
1/2" Alu Dia Male Cord Grip (.500-.625)
Eaton Crouse-Hinds Series CGB Cable Gland, Cable Range Min/Max: 0.500-0.625", Non-Armoured and Tray Cable, Non-Armoured, Aluminum, General Purpose, 1/2" NPT
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100708 / 00782274100708
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.70 (Each)
Standard Packaging
$567.50 (Per 25)
Resources
Images
 
 
CGB195SA - Small Image
 
CGB195SA - Large Image
Attachments
 
 
CGB195SA - Specification Sheet
Brochures
 
 
CGB195SA - Brochure
Tech Bulletins
 
 
CGB195SA - Tech Bulletin
Other Links
 
 
CGB195SA - Other
 
CGB195SA - Other
Features
connection
Male NPT
Material
Steel Body and Gland Nut, Neoprene Seal
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 NPT Male Al Cord/Cab FTG Neo Bush
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1/2" ALU DIA MALE CORD GRIP (.500-.625)
extra long description
CRS-H CGB195 SA 1/2 NPT MALE AL COR
Long Description
Eaton Crouse-Hinds series CGB cable gland, Cable range min/max: 0.500-0.625", Non-armoured and tray cable, Non-armoured, Aluminum, General purpose, 1/2" NPT
Special Features
Non-Armored Gland, Cord Size 0.500 To 0.625 In
Additional Information
dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CGB195 SA
GTIN
00782274100708
UPC
782274100708
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL (CANADA AND US), CUL
You must have an account to view stock levels

* All prices subject to change.