CGB193SA - 1/2" Alu Dia Male Cord Grip (.250-.275)

Eaton

  • $20.96 (Each)
  • $20.96 (Each)

  • $524.00 (Per 25)
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
CGB193SA
Manufacturer
Eaton
Manufacturer's Part Number
CGB193 SA
Description
1/2" Alu Dia Male Cord Grip (.250-.275)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 In Cable/Cord Size, 1.31 In Length, 1.23 In Diameter, Straight Male Connection, 1/2 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274100692 / 00782274100692
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.96 (Each)
Standard Packaging
$524.00 (Per 25)
Resources
Images
 
 
CGB193SA - Small Image
 
CGB193SA - Large Image
Attachments
 
 
CGB193SA - Specification Sheet
Brochures
 
 
CGB193SA - Brochure
Tech Bulletins
 
 
CGB193SA - Tech Bulletin
Other Links
 
 
CGB193SA - Other
 
CGB193SA - Other
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
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing)
connection
Male NPT
Material, Color, and Finish
Finish
Zinc Electroplated With Chromate Coated
Dimensions and Weight
Length
1.31 in
Diameter
1.23 in
Size
1/2 in
Descriptions
Product Type
Cord Gland
Long Description
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.25 to 0.375 in Cable/Cord Size, 1.31 in Length, 1.23 in Diameter, Straight Male Connection, 1/2 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.09 lb
Short Description
Cord Gland, 1/2", Aluminium, .375-.500 DIA MALE
Special Features
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable
Features
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round
Description
1/2" ALU DIA MALE CORD GRIP (.250-.275)
extra long description
CRS-H CGB193 SA 1/2 NPT MALE AL COR
Additional Information
Cable/Cord Size
0.25 to 0.375 in
Enclosure Type
Class I Div 2;NEMA 3R
includes
Standard Neoprene Bushing
for use with
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured
Connection Type
Straight Male
Thread Size
1/2 in
Minimum Operating Temperature
-25 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed - UL File No. E23223;NEC501.10(B)(4)
package quantity
1 CT;25 PK
dimensions
2.0200 IN X 1.2300 IN X 1.2300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CGB193 SA
Model
CGB
GTIN
00782274100692
UPC
782274100692
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cable gland
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
Temperature Rating
-25 To 40 Deg C
Enclosure
Class I Div 2
standard
UL (CANADA AND US), CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CGB193SA.
Jump To:

Cross Referenced

These items are similar to CGB193SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CGP2250 Adalet 00781063631010
CGP2312 Adalet 781063631027
CG1AL American Fittings 662364090020
CG-1850 Appleton Electric 00781381191104
CG1850 Appleton Electric 78138119110
CGA770250 Bridgeport Fittings 781747877017
CGB116-SA Eaton Crouse-Hinds 782274100661
CGB193-SA Eaton Crouse-Hinds 782274100692
CGB194-SA Eaton Crouse-Hinds 00782274140056
CG50250SA Eaton Crouse-Hinds 662277037273
CGFP194 Eaton Crouse-Hinds 00782274152103
CGB116SA Eaton Crouse-Hinds 00782274100661
CGB193SA Eaton Crouse-Hinds 00782274100692
CGFP193 Eaton Crouse-Hinds 00782274152004
ZS105 Killark 00783936973487
ZS103 Killark 00783936973470
SR50375 O-Z Gedney 78312650651
CGA50250 O-Z Gedney 78312608557
CGA50312 O-Z Gedney 78312608558
CGA-50-250 O-Z Gedney 783126085570
CGA-50-312 O-Z Gedney 783126085587
SR-50-375 O-Z Gedney 00783126506518
SHC1021 Raco 783585200217
48013 Raco 05016948013
48012 Raco 05016948012
4801-2 Raco 50169480120
4801-3 Raco 50169480137
SHC-1015 Raco 783585200156

* All prices subject to change.

Begin Live Chat