CG75350 - 3/4" White Cord Grip (.25-.35)

Eaton

  • $17.18 (Each)
  • $17.18 (Each)

  • $171.84 (Per 10)

  • $1,718.37 (Per 100)

In-Stock: 141 available at other locations ( find a store with stock)
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
CG75350
Manufacturer
Eaton
Manufacturer's Part Number
CG75 350
Description
3/4" White Cord Grip (.25-.35)
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 In Size, 0.25 to 0.35 In Cable/Cord Size, 1-5/16 In Length, 1.220 In Diameter, Straight Connection, 3/4 In Thread Size, 14 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564000972 / 00784564000972
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.18 (Each)
Carton
$171.84 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
141
Resources
Tech Bulletins
 
 
CG75350 - Tech Bulletin
Attachments
 
 
CG75350 - Specification Sheet
Images
 
 
CG75350 - Small Image
 
CG75350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Male NPT
Material
Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing)
Material, Color, and Finish
Color
White
Finish
ELECTROGALVANIZED
Dimensions and Weight
Diameter
1.220 in
Length
1-5/16 in
Size
3/4 in
Descriptions
Description
3/4" WHITE CORD GRIP (.25-.35)
Extra Long Description
MIDWEST CG75 350 3/4 ST. WHITE COR
Features
Crouse-Hinds series CG color-coded grips feature neoprene bushings that are color-coded for quick and easy identification of proper cord grip. CG color-coded grips provide a means for passing a cord into an enclosure, form a watertight seal for cord, and provide pull-out protection for cord, ensuring a secure connection. Available in straight, 45° and 90° configurations from 1/2" to 1-1/2", they are for use with portable cords, including S, SO, STO, ST, SJ, SJT, SJTO and SVO.
Long Description
Cord Grip Connector, White, Electrogalvanized Steel (Body/Nut);Natural/Neoprene (Bushing) Material, CG Model, 3/4 in Size, 0.25 to 0.35 in Cable/Cord Size, 1-5/16 in Length, 1.220 in Diameter, Straight Connection, 3/4 in Thread Size, 14 lb/100
Product Type
Cord Grip Connector
Short Description
Cord Grip Connector, 3/4 in, Yellow
Special Features
Rugged Construction protects Cord from Damage;Compact Design Permits close Spacing of Fittings on panel Applications;Tightening One Nut Creates Watertight Seal;Male Tapered Thread NPT
Additional Information
Cable/Cord Size
0.25 to 0.35 in
Connection Type
Straight
Dimensions
1.3100 IN X 1.0700 IN X 1.0700 IN
Enclosure Type
Nema 4
For Use With
Portable Cords including S, SO, STO, ST, SJ, SJT, SJTO and SVO
Includes
Neoprene Bushing
Package Quantity
10 PK
Standards Met
UL 514B Listed;UL File No:E-23223;CSA Certified:C22.2 No.18;NEC 501.10(B)(2)
Thread Size
3/4 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CG75 350
Model
CG
GTIN
00784564000972
UPC
784564000972
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight
14 lb/100
Weight per each
0.19
Carton
10
Uses, Certifications, and Standards
Application
Provide a Means for Passing a Cord Cable Into an Enclosure;Form a Watertight seal for Cord;Provide Pull-Out Protection for Cord;Ensuring a secure Connection
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 141

Location search:

Greater Nacogdoches Area

Location Stock Available

M-Z

Location Stock Available
Ruston
9 View Store
These alternate items can be purchased instead of CG75350.
Jump To:

Similar Items

Similar items are close alternatives to CG75350, though they may not be 100% alike.

Cross Referenced

These items are similar to CG75350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CG7 American Fittings 00662364080144
CG-2575S Appleton Electric 00781381449298
771-32 Bridgeport Fittings 00781747771322
77132 Bridgeport Fittings 78174777132
CG771-350 Bridgeport Fittings 00781747277121
CG75-350 Eaton Crouse-Hinds 00784564000972
CG75350 Eaton Crouse-Hinds 78456400097
SR75A350 LH Dottie 00781002360629
SHC-1032 Hubbell Wiring Device-Kellems 00783585200323
ZS203ZP Killark 00783936121161
SR753 O-Z Gedney 00783126094411
3703-1 Raco 00050169370315
37031 Raco 05016937031
3723-1 Raco 00050169983027
2531 Thomas & Betts 00786210025315
75A350 Topaz 00751338102606

* All prices subject to change.

Begin Live Chat