CFSR2023M15 - 20A, 125V RCPT

Eaton

  • $462.09 (Each)
  • $462.09 (Each)
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
CFSR2023M15
Manufacturer
Eaton
Manufacturer's Part Number
CFSR-2023-M15
Description
20A, 125V RCPT
Eaton Crouse-Hinds Series Powergard Replacement Receptacle, 20A, Two-Wire, Three-Pole, Copper-Free Aluminum, Single-Gang, M15 Model, 125 Vac
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662276515529 / 00662276515529
Weight per unit
1.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$462.09 (Each)
Resources
Images
 
 
CFSR2023M15 - Small Image
 
CFSR2023M15 - Large Image
Attachments
 
 
CFSR2023M15 - Specification Sheet
Brochures
 
 
CFSR2023M15 - Brochure
Tech Bulletins
 
 
CFSR2023M15 - Tech Bulletin
Other Links
 
 
CFSR2023M15 - Other
 
CFSR2023M15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
#16-10 AWG
Voltage Rating
125V
amperage rating
20
Poles
3
Phase
3
connection
Screws
Dimensions and Weight
Size
3.24" x 5.70" x 3.37"
Descriptions
Features
Whether you are powering lighting fixtures or portable equipment, you need a receptacle solution that stands up to the harsh environmental and physical demands of land-based drilling applications. PowerGard receptacles and back boxes from Eaton's Crouse-Hinds Division meet and exceed your power needs with an easy-install, universal footprint suitable for rig maintenance, retrofits and new builds.
extra long description
CRS-H CFSR-2023-M15 REC DF 20A 125V
Product Type
Rec DF 20A 125V PWRGD
Description
20A,125V RCPT
Long Description
Eaton Crouse-Hinds series PowerGard replacement receptacle, 20A, Two-wire, three-pole, Copper-free aluminum, Single-gang, M15 model, 125 Vac
Special Features
Haz Rated
Additional Information
dimensions
5.2500 IN X 4.3800 IN X 6.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CFSR-2023-M15
GTIN
00662276515529
UPC
662276515529
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Replacement receptacle
Packaging
Weight per each
1.89
Carton
1
Uses, Certifications, and Standards
standard
ANSI/UL Standard 1010
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
Mounting
Screw Mount
environmental conditions
Wet locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CFSR2023M15.
Jump To:

Similar Items

Similar items are close alternatives to CFSR2023M15, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powergard Replacement Receptacle, 20A, Two-Wire, Three...
  • Our Part #: CFSR2023
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CFSR-2023
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
CFSR2023 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat