CD2SA - 3/4 Alu ML THRD STRT BD DRN

Eaton

  • $42.67 (Each)
  • $42.67 (Each)

  • $426.70 (Per 10)

In-Stock: 0 available locally (Lancaster, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
CD2SA
Manufacturer
Eaton
Manufacturer's Part Number
CD2 SA
Description
3/4 Alu ML THRD STRT BD DRN
Eaton Crouse-Hinds Series CD Drain, Copper-Free Aluminum, 3/4"
Slang Terms

Categories
Unilets) - Aluminum
Classification
Hazardous Location Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274058825 / 00782274058825
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.67 (Each)
Standard Packaging
$426.70 (Per 10)
Stock Availability
Lancaster
0 (Find nearest stock)
DFW RDC
0
All Stores
100
Resources
Images
 
 
CD2SA - Small Image
 
CD2SA - Large Image
Attachments
 
 
CD2SA - Specification Sheet
Tech Bulletins
 
 
CD2SA - Tech Bulletin
Features
Material
Copper Free Aluminum
connection
Male Threaded
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 CD Alum Ordinary Location Drain
Description
3/4 ALU ML THRD STRT BD DRN
Features
Crouse-Hinds series CD drains are for use in ordinary location conduit systems to drain accumulated condensate and provide ventilation to minimize condensation. Drains are installed in hubs or drilled and tapped openings.
extra long description
CRS-H CD2 SA 3/4 CD ALUM ORDINARY L
Long Description
Eaton Crouse-Hinds series CD drain, Copper-free aluminum, 3/4"
Additional Information
dimensions
1.5000 IN X 1.5000 IN X 2.0100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CD2 SA
GTIN
00782274058825
UPC
782274058825
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
DRAIN
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B
Total availability: 100

Location search:

Greater DFW RDC Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CD2SA.
Jump To:

Cross Referenced

These items are similar to CD2SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CRN75 Appleton Electric 00781381785747
CD2SA Eaton Crouse-Hinds 00782274058825

* All prices subject to change.