CCP3023BC - 30A 2W 3P NEMA4X Pwrmate Plug

Eaton

  • $362.45 (Each)
  • $362.45 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
CCP3023BC
Manufacturer
Eaton
Manufacturer's Part Number
CCP3023BC
Description
30A 2W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 30A, 0.390-1.375", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276276536 / 00662276276536
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$362.45 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
CCP3023BC - Small Image
 
CCP3023BC - Large Image
Attachments
 
 
CCP3023BC - Specification Sheet
Brochures
 
 
CCP3023BC - Brochure
Tech Bulletins
 
 
CCP3023BC - Tech Bulletin
Other Links
 
 
CCP3023BC - Other
 
CCP3023BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
10 To 8 AWG (Extra Flex)
Poles
3
amperage rating
30 Amp
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
Dimensions and Weight
Size
2-5/16 In Diameter X 6-1/2 In Length
Descriptions
Product Type
PLG PWRMT 30A 2W3P .39 to 1.375
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
Description
30A 2W 3P NEMA4X PWRMATE PLUG
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 30A, 0.390-1.375", Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
extra long description
CRS-H CCP3023BC PLG PWRMT 30A 2W3P
Additional Information
dimensions
6.5000 IN X 2.3100 IN X 2.3100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP3023BC
GTIN
00662276276536
UPC
662276276536
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat