CCP20034CD - 200A 3W 4P Plug

Eaton

  • $1259.98 (Each)
  • $1,259.98 (Each)

Availability: In Stock Locally
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
CCP20034CD
Manufacturer
Eaton
Manufacturer's Part Number
CCP20034CD
Description
200A 3W 4P Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 200A, 0.875-1.906", Three-Wire, Four-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
662276364837 / 00662276364837
Weight per unit
12.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,259.98 (Each)
Resources
Images
 
 
CCP20034CD - Small Image
 
CCP20034CD - Large Image
Attachments
 
 
CCP20034CD - Specification Sheet
Brochures
 
 
CCP20034CD - Brochure
Tech Bulletins
 
 
CCP20034CD - Tech Bulletin
Other Links
 
 
CCP20034CD - Other
 
CCP20034CD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
200
Poles
3
Voltage Rating
600V
Material
Copper-Free Aluminum
Descriptions
Description
200A 3W 4P PLUG
Product Type
PLG PWRMT 200A 3W4P 0.875 to 1.906
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
extra long description
CRS-H CCP20034CD PLG PWRMT 200A 3W4
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 200A, 0.875-1.906", Three-wire, four-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Additional Information
dimensions
13.1300 IN X 7.5000 IN X 7.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP20034CD
GTIN
00662276364837
UPC
662276364837
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
12.5
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
NEC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat