CCP1023CD - 100A 2W 3P Pwrmate Plug

Eaton

  • $697.16 (Each)
  • $697.16 (Each)
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
CCP1023CD
Manufacturer
Eaton
Manufacturer's Part Number
CCP1023CD
Description
100A 2W 3P Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121404 - Electrical sleeves
UPC/GTIN
662276277540 / 00662276277540
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$697.16 (Each)
Resources
Images
 
 
CCP1023CD - Small Image
 
CCP1023CD - Large Image
Attachments
 
 
CCP1023CD - Specification Sheet
Brochures
 
 
CCP1023CD - Brochure
Tech Bulletins
 
 
CCP1023CD - Tech Bulletin
Other Links
 
 
CCP1023CD - Other
 
CCP1023CD - Other
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
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM
amperage rating
100 Amp
Poles
3
Wire Size
4 To 2 AWG (Extra Flex)
Dimensions and Weight
Size
3-3/4 In Diameter X 10-4/5 In Length
Descriptions
Product Type
PLG PWRMT 100A 2W3P .875 to 1.906
Features
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e
extra long description
CRS-H CCP1023CD PLG PWRMT 100A 2W3P
Description
100A 2W 3P PWRMATE PLUG
Special Features
Watertight, Grounding Style 2, NEMA 4X Enclosure
Long Description
Eaton Crouse-Hinds series PowerMate CCP plug, 100A, 0.875-1.906", Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Additional Information
dimensions
10.8000 IN X 3.7500 IN X 3.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
CCP1023CD
GTIN
00662276277540
UPC
662276277540
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat