CB6 - 2" Malleable Clampback

Eaton

  • $12.78 (Each)
  • $12.78 (Each)

  • $127.76 (Per 10)

  • $1,277.59 (Per 100)

In-Stock: 365 available at other locations ( find a store with stock)
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
CB6
Manufacturer
Eaton
Manufacturer's Part Number
CB6
Description
2" Malleable Clampback
Clampback/Spacer, 2 In Trade Size, CB Model, Zinc Plated, 40 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564205063 / 00784564205063
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.78 (Each)
Carton
$127.76 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
365
Resources
Tech Bulletins
 
 
CB6 - Tech Bulletin
Attachments
 
 
CB6 - Specification Sheet
Images
 
 
CB6 - Small Image
 
CB6 - Large Image
 
CB6 - Large Image
 
CB6 - Large Image
Other Links
 
 
CB6 - Other
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
Malleable Iron
Dimensions and Weight
Size
2 in
Descriptions
Description
2" MALLEABLE CLAMPBACK
Extra Long Description
CRH CB6 2 CLAMP BACK
Features
The CB6 High Series has big power that fits into small places. The large PAR36 type lighting heads are front-mounted, so the unit can be placed on the ceiling. You have a choice of two or three adjustable lighting heads with optional halogen lamps. The available options make the CB6 High a complete emergency light unit for small spaces.
Long Description
Clampback/Spacer, 2 in Trade Size, CB Model, Zinc Plated, 40 lb/100
Product Type
Clampback/Spacer
Short Description
Clampback/Spacer, 2 in, Malleable Iron, Zinc Plated
Additional Information
Color/Finish
Zinc Plated
Dimensions
4.7500 IN X 1.9400 IN X 1.0000 IN
For Use With
Rigid and IMC Conduit
Made In USA
yes
Package Quantity
10 PK
Standards Met
UL File No: E-184283;UL Listed;cUL Listed
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CB6
Model
CB
GTIN
00784564205063
UPC
784564205063
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
Clampback/spacer
Trade Size
Trade Size
2 in
Packaging
Weight
40 lb/100
Weight per each
0.31
Carton
10
Uses, Certifications, and Standards
Application
Provides The Space Between Conduit Mounting Surface
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 365

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
Denton
10 View Store

M-Z

Location Stock Available
Wichita Falls
6 View Store
These alternate items can be purchased instead of CB6.
Jump To:

Similar Items

Similar items are close alternatives to CB6, though they may not be 100% alike.

Cross Referenced

These items are similar to CB6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CB6 Arlington 00018997301253
946 Bridgeport Fittings 00781747009463
CB6 Eaton Crouse-Hinds 00784564205063
1175 Madison Electric 00784297112058
1348 Raco 00050169013489
146G O-Z Gedney 00783126761504
CB206 Thomas & Betts 00785991406108
287 Producto Electric Corp. 00785244128702
1347 Raco 00050169013472
1351 Thomas & Betts 00786210013510
486 Topaz 00751338145603

* All prices subject to change.

Begin Live Chat