C75MCG - 3/4" C FM5 Conduit Body W/C&G

Eaton

  • $24.07 (Each)
  • $24.07 (Each)

  • $240.72 (Per 10)

  • $2,407.23 (Per 100)
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
C75MCG
Manufacturer
Eaton
Manufacturer's Part Number
C75M CG
Description
3/4" C FM5 Conduit Body W/C&G
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, C Shape, Snappack Pre-Assembled Body and Integral Gasket Cover, 3/4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
662277002608 / 00662277002608
Weight per unit
1.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.07 (Each)
Carton
$24.07 (Each)
Standard Packaging
$240.72 (Per 10)
Resources
Images
 
 
C75MCG - Small Image
 
C75MCG - Large Image
Attachments
 
 
C75MCG - Specification Sheet
Tech Bulletins
 
 
C75MCG - Tech Bulletin
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
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Width
1.50
Height
1.70
Hub Size
3/4 in
Length
6.00
Descriptions
Product Type
3/4 Form 5 C Cond Body CVR GSK Malleable
Description
3/4" C FM5 CONDUIT BODY W/C&G
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
extra long description
CRS-H C75M CG 3/4 FORM 5 C COND BOD
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, C shape, SnapPack pre-assembled body and integral gasket cover, 3/4"
Special Features
With Cover and Neoprene Gasket
Additional Information
dimensions
6.0000 IN X 1.5000 IN X 1.7000 IN
Form
Form 5
Manufacturer Information
Manufacturers Part Number
C75M CG
Brand
Eaton
GTIN
00662277002608
UPC
662277002608
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.23
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of C75MCG.
Jump To:

Cross Referenced

These items are similar to C75MCG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C75MCG Eaton Crouse-Hinds 00662277002608
C75CG O-Z Gedney 00783126059014

* All prices subject to change.

Begin Live Chat