C57SA - 1-1/2" Alu C FM7 Conduit Body

Eaton

  • $133.88 (Each)
  • $133.88 (Each)

  • $267.76 (Per 2)

In-Stock: 0 available locally (Tyler, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
C57SA
Manufacturer
Eaton
Manufacturer's Part Number
C57 SA
Description
1-1/2" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 1-1/2"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274123714 / 00782274123714
Weight per unit
1.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.88 (Each)
Standard Packaging
$267.76 (Per 2)
Stock Availability
Tyler
0 (Find nearest stock)
All Stores
59
Resources
Images
 
 
C57SA - Small Image
 
C57SA - Large Image
 
C57SA - Large Image
 
C57SA - Large Image
 
C57SA - Large Image
Attachments
 
 
C57SA - Specification Sheet
Tech Bulletins
 
 
C57SA - Tech Bulletin
Other Links
 
 
C57SA - Other
 
C57SA - Other
 
C57SA - Other
 
C57SA - Other
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Hub Size
1-1/2 in
Width
2-7/16
Height
2-9/16
Length
8-3/16
Descriptions
Product Type
1 1/2 NPT Al C Form 7 CNDT Body
Description
1-1/2" ALU C FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H C57 SA 1 1/2 NPT AL C FORM 7
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 1-1/2"
Additional Information
dimensions
8.1900 IN X 2.4400 IN X 2.5600 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
C57 SA
GTIN
00782274123714
UPC
782274123714
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
1.25
Carton
1
Package
2
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Total availability: 59

Location search:

Greater Tyler Area

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C57SA.
Jump To:

Similar Items

Similar items are close alternatives to C57SA, though they may not be 100% alike.

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 7, Length: 8.1...
  • Our Part #: C57SA
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C57SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($927.30)
C57SA - Appleton/Oz Gedney

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$92.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C57SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C57SA Appleton Electric 00781381600637
C57SA Eaton Crouse-Hinds 00782274123714
C57SA Killark 00783936080444
C57SA Thomas & Betts 00786210103358

* All prices subject to change.