C27SA - 3/4" Alu C FM7 Conduit Body

Eaton

  • $40.63 (Each)
  • $40.63 (Each)

  • $203.15 (Per 5)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
C27SA
Manufacturer
Eaton
Manufacturer's Part Number
C27 SA
Description
3/4" Alu C FM7 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 7 Conduit Outlet Body, Copper-Free Aluminum, C Shape, 3/4"
Slang Terms

Categories
Unilets) - Alum
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274122618 / 00782274122618
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.63 (Each)
Standard Packaging
$203.15 (Per 5)
Resources
Images
 
 
C27SA - Small Image
 
C27SA - Large Image
 
C27SA - Large Image
 
C27SA - Large Image
 
C27SA - Large Image
Attachments
 
 
C27SA - Specification Sheet
Tech Bulletins
 
 
C27SA - Tech Bulletin
Other Links
 
 
C27SA - Other
 
C27SA - Other
 
C27SA - Other
 
C27SA - Other
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Height
1-5/8
Width
1-9/16
Hub Size
3/4 in
Length
6
Descriptions
Product Type
3/4 NPT Al C Form 7 CNDT Body
Description
3/4" ALU C FM7 CONDUIT BODY
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H C27 SA 3/4 NPT AL C FORM 7 CN
Long Description
Eaton Crouse-Hinds series Condulet Form 7 conduit outlet body, Copper-free aluminum, C shape, 3/4"
Additional Information
dimensions
6.0000 IN X 1.5600 IN X 1.6300 IN
Form
Form 7
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
C27 SA
GTIN
00782274122618
UPC
782274122618
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
0.45
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels
These alternate items can be purchased instead of C27SA.
Jump To:

Similar Items

Similar items are close alternatives to C27SA, though they may not be 100% alike.

FM7 Unilets Type C Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 6 In,...
  • Our Part #: C27SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C27SA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($162.50) · 50 ($1,625.00)
C27SA - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$32.50

Each

QTY:
Each
Add
3/4" C Hub, Aluminum Form 7 Conduit Body
  • Our Part #: C27SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: C27SA
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 5 ($96.75)
C27SA - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$19.35

Each

QTY:
Each
Add
Cross Referenced

These items are similar to C27SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
C27SA Appleton Electric 00781381600590
C27SA Eaton Crouse-Hinds 00782274122618
C27SA Killark 00783936080413
C27SA Thomas & Betts 00786210103310

* All prices subject to change.

false