BG48 - 1" to 1-1/4" Body CVR&GSKT

Eaton

  • $110.53 (Each)
  • $110.53 (Each)

  • $221.06 (Per 2)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
BG48
Manufacturer
Eaton
Manufacturer's Part Number
BG48
Description
1" to 1-1/4" Body CVR&GSKT
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Round Neoprene Gasket, 1" or 1-1/4"
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274101705 / 00782274101705
Weight per unit
3.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.53 (Each)
Carton
$221.06 (Per 2)
Resources
Images
 
 
BG48 - Small Image
 
BG48 - Large Image
 
BG48 - Large Image
 
BG48 - Large Image
 
BG48 - Large Image
Attachments
 
 
BG48 - Specification Sheet
Tech Bulletins
 
 
BG48 - Tech Bulletin
Other Links
 
 
BG48 - Other
 
BG48 - Other
 
BG48 - Other
Features
Material
FERALOY IRON ALLOY
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Width
1.46
Length
2.19
Height
8
Descriptions
Product Type
1 or 1 1/4 Iron Mogul CVR Gask
Description
1" TO 1-1/4" BODY CVR&GSKT
Features
Crouse-Hinds series mogul bodies are installed in conduit systems to act as pull outlets for conductors that are stiff due to large size or type of insulation. Mogul bodies provide longer openings needed when pulling large conductors and prevent sharp bends and kinks during installation. Mogul conduit bodies are manufactured in trade sizes 1/2" to 6" and are available in Feraloy iron alloy and copper-free aluminum. Our iron alloy bodies are available with a hot dip galvanized finish for added corrosion
extra long description
CRS-H BG48 1 OR 1 1/4 IRON MOGUL CV
Long Description
Eaton Crouse-Hinds series Condulet B mogul blank cover, Feraloy iron alloy, Round neoprene gasket, 1" or 1-1/4"
Special Features
Round neoprene gasket
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
BG48
GTIN
00782274101705
UPC
782274101705
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Mogul blank cover
Packaging
Weight per each
3.68
Carton
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
You must have an account to view stock levels
These alternate items can be purchased instead of BG48.
Jump To:

Similar Items

Similar items are close alternatives to BG48, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG68
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG68
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($352.14)
BG68 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$176.07

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG88
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG88
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 4 ($1,745.96)
BG88 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$436.49

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet B Mogul Blank Cover, Feraloy Iron Alloy, Roun...
  • Our Part #: BG98
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BG98
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,281.46)
BG98 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$640.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BG48 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BKGC125M Appleton Electric 00781381517010
BKGL125M Appleton Electric 00781381516990
BKG100M Appleton Electric 00781381516983
BG48 Eaton Crouse-Hinds 00782274101705
MKGC125M O-Z Gedney 00783126099317
MKGL125M O-Z Gedney 00783126099591
MKG100M O-Z Gedney 00783126099294

* All prices subject to change.