AR1041 - 100A Pin & Sleeve Recpt 4W 4P 250VDC/600vac

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AR1041
Manufacturer
Eaton
Manufacturer's Part Number
AR1041
Description
100A Pin & Sleeve Recpt 4W 4P 250VDC/600vac
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 100A, Four-Wire, Four-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, Spring Door, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
782274064802 / 00782274064802
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AR1041 - Large Image
 
AR1041 - Large Image
 
AR1041 - Large Image
 
AR1041 - Small Image
Attachments
 
 
AR1041 - Specification Sheet
Tech Bulletins
 
 
AR1041 - Tech Bulletin
Other Links
 
 
AR1041 - Other
 
AR1041 - Other
 
AR1041 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
insulation
Fiberglass-Reinforced Polyester
Dimensions and Weight
Width
4-1/4
Height
5-1/4
Descriptions
Product Type
100A 4W4P Arkte RCPT Hous SPDR
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H AR1041 100A 4W4P ARKTE RCPT
Long Description
Eaton Crouse-Hinds series Arktite AR receptacle, 100A, Four-wire, four-pole, 50-400 Hz, Style 1, Copper-free aluminum, Spring door, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Description
100A PIN & SLEEVE RECPT 4W 4P 250VDC/600VAC
Additional Information
dimensions
5.2500 IN X 4.2500 IN X 4.2500 IN
Manufacturer Information
Manufacturers Part Number
AR1041
Brand
Eaton
GTIN
00782274064802
UPC
782274064802
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
RECEPTACLE
Packaging
Weight per each
3.7
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR1041.
Jump To:

Similar Items

Similar items are close alternatives to AR1041, though they may not be 100% alike.

Powertite Grounding Style 1 Receptacle, Number Of Poles: 4, Number Of Wires: 4, ...
  • Our Part #: ADR1044
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ADR1044
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($3,356.82) ·
ADR1044 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$559.47

Each

QTY:
Each
Add
100A 4 Pole 4 Wire Receptacle Assembly
  • Our Part #: VR1041
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VR1041
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($515.22) ·
VR1041 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$515.22

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Arktite Ar Receptacle, 100A, Four-Wire, Four-Pole, 50-...
  • Our Part #: AR1047
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AR1047
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,505.40) ·
AR1047 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,505.40

Each

QTY:
Each
Add
Cross Referenced

These items are similar to AR1041 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR1044 Appleton Electric 00781381186315
AR1041 Eaton Crouse-Hinds 00782274064802
AR1047 Eaton Crouse-Hinds 00782274065403
HBL5100RS1W Hubbell Wiring Device-Kellems 00783585011189
VR1041 Killark 00783936834856
VR1041C5 Killark 00783936835099
VR1041E5 Killark 00783936835051
JRF1044F Thomas & Betts 00708917242208
JRS1044F Thomas & Betts 00708917152798

* All prices subject to change.

Begin Live Chat