APJ3375 - 30 Amp Pin & Sleeve Plug 3W 3P 250 VDC/600 Vac

Eaton

  • $820.27 (Each)
  • $820.27 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
APJ3375
Manufacturer
Eaton
Manufacturer's Part Number
APJ3375
Description
30 Amp Pin & Sleeve Plug 3W 3P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Three-Pole, 50-400 HZ, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274046501 / 00782274046501
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$820.27 (Each)
Resources
Images
 
 
APJ3375 - Small Image
 
APJ3375 - Large Image
 
APJ3375 - Large Image
 
APJ3375 - Large Image
Attachments
 
 
APJ3375 - Specification Sheet
Tech Bulletins
 
 
APJ3375 - Tech Bulletin
Other Links
 
 
APJ3375 - Other
 
APJ3375 - Other
 
APJ3375 - Other
Features
amperage rating
100
Poles
3
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Product Type
30A 3W3P Arkte PLG .39 to 1.20 3/4
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Description
30 AMP PIN & SLEEVE PLUG 3W 3P 250 VDC/600 VAC
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, three-pole, 50-400 Hz, Style 1, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
extra long description
CRS-H APJ3375 30A 3W3P ARKTE PLG .3
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Manufacturer Information
Manufacturers Part Number
APJ3375
Brand
Eaton
GTIN
00782274046501
UPC
782274046501
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
standard
Contactar al fabricante ,Contact Manufacturer
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
You must have an account to view stock levels
These alternate items can be purchased instead of APJ3375.
Jump To:

Similar Items

Similar items are close alternatives to APJ3375, though they may not be 100% alike.

Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Num...
  • Our Part #: ACP3033BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ACP3033BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,736.10)
ACP3033BC - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$289.35

Each

QTY:
Each
Add
30A 3 Pole 3 Wire Plug Assembly
  • Our Part #: VP3375
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VP3375
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($271.77)
VP3375 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$271.77

Each

QTY:
Each
Add
Cross Referenced

These items are similar to APJ3375 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP3033BC Appleton Electric 00781381440417
APJ3375 Eaton Crouse-Hinds 00782274046501
HBL430PS1W Hubbell Wiring Device-Kellems 00783585010120
VP3375 Killark 00783936834047
JPS333F Thomas & Betts 00708917204855
There were no add-on items found for APJ3375.

* All prices subject to change.