AP20467 - 3W-4P Plug

Eaton

  • $3063.22 (Each)
  • $3,063.22 (Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
AP20467
Manufacturer
Eaton
Manufacturer's Part Number
AP20467
Description
3W-4P Plug
Eaton Crouse-Hinds Series Arktite Ap Plug, 200A, 1.375-1.875", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Crimp/Solder, 600 Vac/250 VDC, 0.56" Max
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274039909 / 00782274039909
Weight per unit
12.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,063.22 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
AP20467 - Small Image
 
AP20467 - Large Image
 
AP20467 - Large Image
 
AP20467 - Large Image
Attachments
 
 
AP20467 - Specification Sheet
Other Links
 
 
AP20467 - Other
 
AP20467 - Other
 
AP20467 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
1 To 4/0 AWG (Building), 1 To 3/0 AWG (Extra Flex)
amperage rating
200
Poles
4
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
connection
Crimp/Solder
Dimensions and Weight
Length
14-3/4
Descriptions
Description
3W-4P PLUG
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Product Type
200A 3W4P Ark PLG 1.375-1.875 2 .56 Con
Long Description
Eaton Crouse-Hinds series Arktite AP plug, 200A, 1.375-1.875", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Crimp/solder, 600 Vac/250 Vdc, 0.56" max
Special Features
Watertight, Grounding Style 2, NEMA 4 Enclosure, Special Polarity
extra long description
CRS-H AP20467 200A 3W4P ARK PLG 1.3
Additional Information
Cord Type
1.375 To 1.875 In Diameter
dimensions
14.7500 IN X 6.7500 IN X 6.7500 IN
Manufacturer Information
Manufacturers Part Number
AP20467
Brand
Eaton
GTIN
00782274039909
UPC
782274039909
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
12.25
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of AP20467.
Jump To:

Similar Items

Similar items are close alternatives to AP20467, though they may not be 100% alike.

200A 3 Pole 4 Wire Plug Assembly
  • Our Part #: VP204612
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP204612
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,219.55) ·
VP204612 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$1,219.55

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to AP20467 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AP20034CD Appleton Electric 00781381447546
AP20034E Appleton Electric 00781381131261
AP204611 Eaton Crouse-Hinds 00782274190976
AP20467 Eaton Crouse-Hinds 00782274039909
AP20465 Eaton Crouse-Hinds 00782274039800
AP20468 Eaton Crouse-Hinds 00782274040004
AP204612 Eaton Crouse-Hinds 00782274190983
APL20465 Eaton Crouse-Hinds 00782274254050
APL20468 Eaton Crouse-Hinds 00782274256375
HBL4200PS2W Hubbell Wiring Device-Kellems 00783585011486
VP204612 Killark 00783936833064
APP# AP20034CD O-Z Gedney n/a
JPS2034H Thomas & Betts 00708917146117

* All prices subject to change.

Begin Live Chat