AMR158 - 5/8" 1G STL Adj Mud Ring

Eaton

  • $14.62 (Each)
  • $14.62 (Each)

  • $365.44 (Per 25)

  • $1,461.78 (Per 100)
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
AMR158
Manufacturer
Eaton
Manufacturer's Part Number
AMR158
Description
5/8" 1G STL Adj Mud Ring
Adjustable Mud Ring, 0.39 LB/Ea
Slang Terms
Device Cover, Raised Device Cover, Mud Ring (Cover), Plaster Frame, Plaster Ring
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277059862 / 00662277059862
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.62 (Each)
Carton
$14.62 (Each)
Standard Packaging
$365.44 (Per 25)
Resources
Images
 
 
AMR158 - Small Image
 
AMR158 - Large Image
 
AMR158 - Large Image
Attachments
 
 
AMR158 - Specification Sheet
Tech Bulletins
 
 
AMR158 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
4 in
Descriptions
Description
5/8" 1G STL ADJ MUD RING
Product Type
Adjustable Mud Ring
Long Description
Adjustable Mud Ring, 0.39 lb/EA
Short Description
Adjustable Mud Ring, 4 in Square Box Partitions
Special Features
3/8 to 1-1/4 In Raised Adjustable
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Construction
Pre-galvinized steel
extra long description
B-LINE AMR158 1G ADJUSTABLE MUD RIN
Also Known As...
Device Cover
Raised Device Cover
Mud Ring (Cover)
Plaster Frame
Plaster Ring
Additional Information
for use with
4 in Square Box Partitions
Standards Met
cULus Listed;CSA Certified;UL Listed
package quantity
25 PK
Made in USA
yes
dimensions
3.0000 IN X 2.0000 IN X 1.1200 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
AMR158
GTIN
00662277059862
UPC
662277059862
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight
0.39 lb/EA
Weight per each
0.39
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat