AMR0 - 3/4" STL RND Adj Mud Ring

Eaton

  • $20.62 (Each)
  • $20.62 (Each)

  • $515.51 (Per 25)

  • $2,062.04 (Per 100)

In-Stock: 37 available at other locations ( find a store with stock)
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
AMR0
Manufacturer
Eaton
Manufacturer's Part Number
AMR0
Description
3/4" STL RND Adj Mud Ring
Eaton Crouse-Hinds Series Adjustable Mud Ring, Steel, 3/4" to 1-1/2" Round Adjustable, 6.1 Cubic Inch Capacity
Slang Terms
Raised Device Cover
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
662277059879 / 00662277059879
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.62 (Each)
Carton
$20.62 (Each)
Standard Packaging
$515.51 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
37
Resources
Tech Bulletins
 
 
AMR0 - Tech Bulletin
Attachments
 
 
AMR0 - Specification Sheet
Images
 
 
AMR0 - Small Image
 
AMR0 - Large Image
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
Steel
Material, Color, and Finish
Color
Colorless
Dimensions and Weight
Size
4 in
Descriptions
Construction
Pre-galvinized steel
Description
3/4" STL RND ADJ MUD RING
Extra Long Description
BLN AMR0 ROUND ADJUSTABLE MUD RING
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Long Description
Eaton Crouse-Hinds series Adjustable Mud Ring, Steel, 3/4" to 1-1/2" round adjustable, 6.1 cubic inch capacity
Product Type
Round Adjustable Mud Ring
Special Features
Round Adjustable, Weight 44 Lb per 100
Also Known As...
Raised Device Cover
Additional Information
Dimensions
4.0000 IN X 4.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
AMR0
GTIN
00662277059879
UPC
662277059879
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Adjustable mud ring
Packaging
Weight per each
1
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat