970F - 3-1/2" & 4" Cond Body CVR

Eaton

  • $94.92 (Each)
  • $94.92 (Each)

  • $474.60 (Per 5)
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
970F
Manufacturer
Eaton
Manufacturer's Part Number
970F
Description
3-1/2" & 4" Cond Body CVR
Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover, Feraloy Iron Alloy, 3-1/2" or 4"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274005508 / 00782274005508
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.92 (Each)
Standard Packaging
$474.60 (Per 5)
Resources
Images
 
 
970F - Large Image
 
970F - Large Image
 
970F - Small Image
Attachments
 
 
970F - Specification Sheet
Tech Bulletins
 
 
970F - Tech Bulletin
Other Links
 
 
970F - Other
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
FERALOY IRON ALLOY
Dimensions and Weight
Width
1.02
Length
5.26
Height
9.84
Descriptions
Product Type
3 1/2 and 4 Wdgnut CST Iron Form 7 CVR
Description
3-1/2" & 4" COND BODY CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
extra long description
CRS-H 970F 3 1/2 AND 4 WDGNUT CST I
Long Description
Eaton Crouse-Hinds series Condulet Form 7 wedge nut cover, Feraloy iron alloy, 3-1/2" or 4"
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
970F
GTIN
00782274005508
UPC
782274005508
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Wedge nut cover
Packaging
Weight per each
3.05
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 970F.
Jump To:

Similar Items

Similar items are close alternatives to 970F, though they may not be 100% alike.

Eaton Crouse-Hinds Series Condulet Form 7 Wedge Nut Cover, Cast Aluminum, 3-1/2"...
  • MFR Part #: 970F SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
970FSA - Crouse-Hinds

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 970F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
970F Appleton Electric 00781381507592
970F Eaton Crouse-Hinds 00782274005508
970C Killark 00783936010403
970F O-Z Gedney 00783126763287
APP970FIG Appleton Electric 00781381167833
970F Thomas & Betts 00786210924335
779G Topaz 00751338869707

* All prices subject to change.

Begin Live Chat