660RT - 1/2" Emt Comp Raintight Coupling

Eaton

  • $2.80 (Each)
  • $2.80 (Each)

  • $140.03 (Per 50)

  • $280.06 (Per 100)

In-Stock: 9,009 available at other locations ( find a store with stock)
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
660RT
Manufacturer
Eaton
Manufacturer's Part Number
660RT
Description
1/2" Emt Comp Raintight Coupling
Emt Compression Coupling, 1/2 In Trade Size, Zinc Plated, 0.14 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564004468 / 00784564004468
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.80 (Each)
Carton
$140.03 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9,009
Resources
Tech Bulletins
 
 
660RT - Tech Bulletin
Attachments
 
 
660RT - Specification Sheet
Images
 
 
660RT - Small Image
 
660RT - Large Image
 
660RT - Large Image
 
660RT - Large Image
 
660RT - Large Image
Other Links
 
 
660RT - Other
 
660RT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
1/2" EMT COMP RAINTIGHT COUPLING
Extra Long Description
CRH 660RT 1/2 EMT CMP CPL RAINTIGHT
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Long Description
EMT Compression Coupling, 1/2 in Trade Size, Zinc Plated, 0.14 lb/EA
Product Type
Emt Compression Coupling
Short Description
EMT Compression Coupling, 1/2 in, Zinc Plated, 0.14 lb/EA
Special Features
Concrete-Tight;Raintight
Additional Information
Dimensions
2.1200 IN X 1.2600 IN X 1.0300 IN
For Use With
EMT Conduit;Boxes and Enclosures
Made In USA
yes
Package Quantity
50 CT
Standards Met
UL E-22132;cUL
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
660RT
GTIN
00784564004468
UPC
784564004468
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
50
Uses, Certifications, and Standards
Application
Commercial
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9,009

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
20 View Store
These alternate items can be purchased instead of 660RT.
Jump To:

Similar Items

Similar items are close alternatives to 660RT, though they may not be 100% alike.

Cross Referenced

These items are similar to 660RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6050SR Appleton Electric 00687855200771
830RT Arlington 00018997820303
260SRT Bridgeport Fittings 00781747202604
260-RT Bridgeport Fittings 00781747142603
660RT Eaton Crouse-Hinds 00784564004468
CCPR-50 Garvin Industries n/a
62605B Halex 00051411626051
L-22RT Madison Electric 00784297010323
MECR-760 Madison Electric 00784297007019
6050SR O-Z Gedney n/a
2922RT Raco 00050169292297
CKS050 Raco n/a
5120 Thomas & Betts 00786210051208
TK111ART Thomas & Betts 00785991034493
TK-111A-RT Thomas & Betts Conduit n/a
661SRT Topaz 00751338830714

* All prices subject to change.

Begin Live Chat