650S - 1/2" STL Conn Concrete Tight

Eaton

  • $1.02 (Each)
  • $1.02 (Each)

  • $50.86 (Per 50)

  • $101.73 (Per 100)

  • $203.46 (Per 200)

In-Stock: 38,833 available at other locations ( find a store with stock)
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
650S
Manufacturer
Eaton
Manufacturer's Part Number
650S
Description
1/2" STL Conn Concrete Tight
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 In Length, 1 In Diameter, 0.51 In Thread Length, 0.1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564206503 / 00784564206503
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.02 (Each)
Carton
$50.86 (Per 50)
Standard Packaging
$203.46 (Per 200)
Stock Availability
League City
0 (Find nearest stock)
Deer Park
0
All Stores
38,833
Resources
Tech Bulletins
 
 
650S - Tech Bulletin
Attachments
 
 
650S - Specification Sheet
Images
 
 
650S - Small Image
 
650S - Large Image
 
650S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1 in
Length
1.54 in
Size
1/2 in
Descriptions
Description
1/2" STL CONN CONCRETE TIGHT
Extra Long Description
CRH 650S 1/2 EMT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.54 in Length, 1 in Diameter, 0.51 in Thread Length, 0.1 lb/EA
Product Type
Emt Compression Connector
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Concrete-Tight
Special Features
Concrete-Tight
Additional Information
Color/Finish
Zinc Plated
Connection Orientation
Straight
Dimensions
1.4900 IN X 0.9700 IN X 1.0100 IN
For Use With
EMT Conduit
Insulated/Non-Insulated
Non-Insulated
Made In USA
yes
Package Quantity
50 PK
Standards Met
UL E-22132;cUL Listed
Thread Length
0.51 in
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
650S
GTIN
00784564206503
UPC
784564206503
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.1 lb/EA
Weight per each
0.1
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 38,833

Location search:

Greater Deer Park Area

Location Stock Available
These alternate items can be purchased instead of 650S.
Jump To:

Similar Items

Similar items are close alternatives to 650S, though they may not be 100% alike.

Cross Referenced

These items are similar to 650S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC750US American Fittings 00662364017706
7050S Appleton Electric 00687855872992
250 Bridgeport Fittings 00781747002501
250 / 250-US Bridgeport Fittings n/a
650S Eaton Crouse-Hinds 00784564206503
CCN-50 Garvin Industries n/a
62305B Halex 00051411623050
MEC-750 Madison Electric 00784297541001
7050S Neer n/a
OF7601 Orbit Industries 00835243050693
7050S O-Z Gedney 00687855872992
260ST Producto Electric Corp. 00785244126012
2902 Raco 00050169029022
2902US Raco 00050169570302
7601 Regal n/a
TC111 Thomas & Betts n/a
TC111A Thomas & Betts 00785991024951
TC11A Thomas & Betts n/a
TC-111-SC Thomas & Betts Conduit n/a
651S Topaz 00751338167902

* All prices subject to change.

Begin Live Chat