534 - 2-1/2" Beam Clamp

Eaton

  • $13.39 (Each)
  • $13.39 (Each)

  • $334.75 (Per 25)
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
534
Manufacturer
Eaton
Manufacturer's Part Number
534
Description
2-1/2" Beam Clamp
Eaton Crouse-Hinds Series Rigid/Imc Beam Clamp/Insulator Support, 2-1/2" Base Size, 7/8" Jaw Opening Size, Malleable Iron, 1/2"-13 Tapped Holes
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105349 / 00784564105349
Weight per unit
1.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Standard Packaging
$334.75 (Per 25)
Resources
Images
 
 
534 - Small Image
 
534 - Large Image
Attachments
 
 
534 - Specification Sheet
Tech Bulletins
 
 
534 - Tech Bulletin
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Product Type
2 1/2 Beam CLMP 1/2 13
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
2-1/2" BEAM CLAMP
Long Description
Eaton Crouse-Hinds series rigid/IMC beam clamp/insulator support, 2-1/2" base size, 7/8" jaw opening size, Malleable iron, 1/2"-13 tapped holes
Special Features
Jaw Opening Size 7/8 In, Load Capacity 800 Lb, Weight 155 Lb per 100
extra long description
MIDWEST 534 2 1/2 BEAM CLMP 1/2 13
Additional Information
dimensions
2.2800 IN X 2.5600 IN X 2.1500 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564105349
UPC
784564105349
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam clamp/insulator support
Packaging
Weight per each
1.55
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 534.
Jump To:

Cross Referenced

These items are similar to 534 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BH503 Appleton Electric 00781381156905
MBC28 Arlington 00018997423283
954 Bridgeport Fittings 00781747009548
534 Eaton Crouse-Hinds 00784564105349
BK50M LH Dottie 00781002100997
MBC-1213 Garvin Industries n/a
29 Madison Electric 00784297140297
703 Minerallac 00784610247030
IS503 O-Z Gedney 00783126310207
2510 Raco 00050169025109
BC250 Raco n/a
2538 Raco 00050169025383
KBC 104B Robroy Industries n/a
507 Thomas & Betts 00785991509748
503SC Thomas & Betts 00785991509625
503 Thomas & Betts n/a
L289 Thomas & Betts n/a
503-TB Thomas & Betts Conduit n/a
124 Topaz 00751338107304

* All prices subject to change.

Begin Live Chat