50MCQ90 - 1/2 90 Deg Quick-Loc Con

Eaton

  • $5.94 (Each)
  • $5.94 (Each)

  • $148.46 (Per 25)

  • $593.85 (Per 100)
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
50MCQ90
Manufacturer
Eaton
Manufacturer's Part Number
50MCQ90
Description
1/2 90 Deg Quick-Loc Con
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, 90° Angle, Zinc Die Cast, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277071772 / 00662277071772
Weight per unit
75.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.94 (Each)
Carton
$5.94 (Each)
Standard Packaging
$148.46 (Per 25)
Resources
Tech Bulletins
 
 
50MCQ90 - Tech Bulletin
Images
 
 
50MCQ90 - Large Image
 
50MCQ90 - Small Image
Attachments
 
 
50MCQ90 - Specification Sheet
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
Zinc Die Cast
Descriptions
Product Type
1/2 90 Quick Lok Pro Conn
Description
1/2 90 DEG QUICK-LOC CON
extra long description
CRS-H 50MCQ90 1/2 90 QUICK LOK PRO
Features
Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova
Special Features
With Enclosure
Long Description
Eaton Crouse-Hinds series Quick-Lok Pro connector, AC/MC and FMC, 90° angle, Zinc die cast, 1/2"
Additional Information
dimensions
7.4000 IN X 3.4300 IN X 1.9900 IN
Manufacturer Information
Manufacturers Part Number
50MCQ90
Brand
Eaton
GTIN
00662277071772
UPC
662277071772
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
CONNECTOR
Packaging
Weight per each
75.75
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 886, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat