4964 - 3/4" 2-Hole Rigid/Imc Cond STRP Galv

Eaton

  • $0.27 (Each)
  • $0.27 (Each)

  • $26.82 (Per 100)

Availability: Currently Out Of Stock
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
4964
Manufacturer
Eaton
Manufacturer's Part Number
496 4
Description
3/4" 2-Hole Rigid/Imc Cond STRP Galv
Eaton Crouse-Hinds Series Rigid/Imc Strap, Galvanized Steel, 3/4", Two Hole
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564149640 / 00784564149640
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$0.27 (Each)
Standard Packaging
$26.82 (Per 100)
Resources
Images
 
 
4964 - Small Image
 
4964 - Large Image
Attachments
 
 
4964 - Specification Sheet
Tech Bulletins
 
 
4964 - Tech Bulletin
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 RGD 2 Hole Strap
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
3/4" 2-HOLE RIGID/IMC COND STRP GALV
Long Description
Eaton Crouse-Hinds series rigid/IMC strap, Galvanized steel, 3/4", Two hole
extra long description
MIDWEST 496 4 3/4 RGD 2 HOLE STRAP
Additional Information
dimensions
1.3700 IN X 0.9900 IN X 0.9500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
496 4
GTIN
00784564149640
UPC
784564149640
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
STRAP
Packaging
Weight per each
0.03
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 4964.
Jump To:

Cross Referenced

These items are similar to 4964 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CF750 Appleton Electric 00781381189002
351 Arlington 00018997003515
1902 Bridgeport Fittings 00781747019028
4964 Eaton Crouse-Hinds 00784564149640
61207B Halex 00051411612078
26122 Halex n/a
125 Madison Electric 00784297121258
TH1802 Neer n/a
THR75S O-Z Gedney 00783126530018
TH1802 O-Z Gedney n/a
TH-163S Producto Electric Corp. n/a
2233 Raco 00050169022337
R2S075 Raco n/a
8342 Regal n/a
HS902 Thomas & Betts 00785991420029
THS22 Thomas & Betts n/a
L620-2 Thomas & Betts n/a
542 Topaz 00751338151604

* All prices subject to change.

Begin Live Chat