280 - 3/4" FM8 CVR

Eaton

  • $8.99 (Each)
  • $8.99 (Each)

  • $449.50 (Per 50)

In-Stock: 15 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
280
Manufacturer
Eaton
Manufacturer's Part Number
280
Description
3/4" FM8 CVR
Blank Cover, Form 8 Body Type, 3/4 In Trade Size, 4.813 In Length, Screw, 0.15 LB/Ea
Slang Terms

Categories
Steel - Bodies & Covers
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274002408 / 00782274002408
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.99 (Each)
Standard Packaging
$449.50 (Per 50)
Stock Availability
Nacogdoches
15 (Check another store)
All Stores
462
Resources
Images
 
 
280 - Small Image
 
280 - Large Image
 
280 - Large Image
 
280 - Large Image
Attachments
 
 
280 - Specification Sheet
Tech Bulletins
 
 
280 - Tech Bulletin
Other Links
 
 
280 - Other
 
280 - Other
 
280 - Other
Features
Material
Steel
Dimensions and Weight
Length
4.813 in
Width
0.25
Height
4.81
Descriptions
Product Type
Blank Cover
Long Description
Blank Cover, Form 8 Body Type, 3/4 in Trade Size, 4.813 in Length, Screw, 0.15 lb/EA
Short Description
Blank Cover, 3/4 ", Form 8 Body, Steel
Special Features
Two Cover Screws Provided on All Sizes to Provide Tight Cover and Gasket Assembly;Feraloy Iron Alloy Covers Have Dome Shapes for Added Strength and Extra Wiring Room
Description
3/4" FM8 CVR
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 8 bodies are offered in seven different shapes to provide the most flexible offering on the market. Form 8 Condulet outlet bodies provide more room for heavier conductors. Many shapes and sizes are available for rigid threaded conduit. Two cover screws on all body sizes provide tight
extra long description
CRS-H 280 3/4 SHT STEEL FORM 8 CVR
Additional Information
body type
Form 8
Mounting Type
Screw
for use with
Condulet(R) Conduit Body
Standards Met
UL 514B Listed;CSA Certified C22.2
package quantity
1 CT;50 Pk
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
280
GTIN
00782274002408
UPC
782274002408
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.15 lb/EA
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Conduit Fitting
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
These alternate items can be purchased instead of 280.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 280.

Eaton Crouse-Hinds Series Condulet Form 8 Cover With Integral Gasket, Sheet Stee...
  • Our Part #: 280G
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 280G
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($355.00)
280G - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.20

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 280 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
280 Appleton Electric 00781381744638
280 Eaton Crouse-Hinds 00782274002408
280S Killark 00783936481524
280 Thomas & Betts 00786210164953
K75 Appleton Electric 00781381470407
SC-75 LH Dottie 00781002815990
OL-20M Killark 00783936480367
LS-75 Madison Electric 00784297332517
BS-75S O-Z Gedney 00783126060409
SSC075 Raco 00050169817117
572S Topaz 00751338155305

* All prices subject to change.