1BSS316 - 3/4" SS6 CNDT HNGR

Eaton

  • $12.43 (Each)
  • $12.43 (Each)

  • $1,243.00 (Per 100)

Availability: Currently Out Of Stock
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
1BSS316
Manufacturer
Eaton
Manufacturer's Part Number
1BSS316
Description
3/4" SS6 CNDT HNGR
Eaton Crouse-Hinds Series Rigid/Imc Conduit Hanger, 316 Stainless Steel, 3/4", With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277032537 / 00662277032537
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.43 (Each)
Standard Packaging
$1,243.00 (Per 100)
Resources
Images
 
 
1BSS316 - Small Image
 
1BSS316 - Large Image
Attachments
 
 
1BSS316 - Specification Sheet
Brochures
 
 
1BSS316 - Brochure
Tech Bulletins
 
 
1BSS316 - Tech Bulletin
Other Links
 
 
1BSS316 - Other
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
316 Stainless Steel
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" SS6 CNDT HNGR
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Product Type
3/4 RGD Hanger SS
extra long description
CRS-H 1BSS316 3/4 RGD HANGER SS
Long Description
Eaton Crouse-Hinds series rigid/IMC conduit hanger, 316 stainless steel, 3/4", With bolt
Special Features
Weight 9 Lb per 100
Additional Information
dimensions
2.0000 IN X 0.7500 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1BSS316
GTIN
00662277032537
UPC
662277032537
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
CONDUIT HANGER
Packaging
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1BSS316.
Jump To:

Cross Referenced

These items are similar to 1BSS316 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
2110-S Bridgeport Fittings 00781747221100
1BSS316 Eaton Crouse-Hinds 00662277032537
PH-75B Orbit Industries 00835243010024
2053 Raco 00050169020531
6H1B-SS Thomas & Betts 00785991505214

* All prices subject to change.

Begin Live Chat