196 - 2-1/2" Rigid 3PC Coupling

Eaton

  • $112.72 (Each)
  • $112.72 (Each)

  • $225.44 (Per 2)

  • $11,271.94 (Per 100)
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
196
Manufacturer
Eaton
Manufacturer's Part Number
196
Description
2-1/2" Rigid 3PC Coupling
Eaton Crouse-Hinds Series Three-Piece Conduit Coupling, Rigid/Imc, Malleable Iron, Concrete Tight, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564101969 / 00784564101969
Weight per unit
3.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$112.72 (Each)
Carton
$225.44 (Per 2)
Resources
Images
 
 
196 - Small Image
 
196 - Large Image
Attachments
 
 
196 - Specification Sheet
Tech Bulletins
 
 
196 - Tech Bulletin
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
2 1/2 3PC Conduit Coupling
Description
2-1/2" RIGID 3PC COUPLING
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
extra long description
MIDWEST 196 2 1/2 3PC CONDUIT COUPL
Special Features
Concrete Tight
Long Description
Eaton Crouse-Hinds series three-piece conduit coupling, Rigid/IMC, Malleable iron, Concrete tight, 2-1/2"
Additional Information
dimensions
3.1300 IN X 4.0600 IN X 4.0600 IN
Manufacturer Information
Brand
Eaton
GTIN
00784564101969
UPC
784564101969
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Three-piece conduit coupling
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight per each
3.38
Carton
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 196.
Jump To:

Cross Referenced

These items are similar to 196 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EK250 AFC Cable Systems 00077680285744
EC250 Appleton Electric 00781381248006
TPC250 Appleton Electric n/a
206 Arlington 00018997002068
1127 Bridgeport Fittings 00781747011275
196 Eaton Crouse-Hinds 00784564101969
3PC250 Garvin Industries 00785592400499
65525B Halex 00051411655259
L-506 Madison Electric 00784297321566
TPC-250 Neer 00687855404254
4250 O-Z Gedney 00783126612752
TPC250 O-Z Gedney n/a
376 Producto Electric Corp. 00785244137605
1510 Raco 00050169015100
EK250 Raco n/a
681 Thomas & Betts 00786210006819
EK407 Thomas & Betts 00785991408126
TCP-7 Thomas & Betts Conduit n/a
857 Topaz 00751338186903

* All prices subject to change.

Begin Live Chat