1745 - 3" FMC 90 Ins Conn

Eaton

  • $211.88 (Each)
  • $211.88 (Each)

  • $21,188.02 (Per 100)
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
1745
Manufacturer
Eaton
Manufacturer's Part Number
1745
Description
3" FMC 90 Ins Conn
Eaton Crouse-Hinds Series FMC Clamp Type Connector, FMC, 90° Angle, Insulated, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564117458 / 00784564117458
Weight per unit
7.0999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$211.88 (Each)
Carton
$211.88 (Each)
Resources
Images
 
 
1745 - Small Image
 
1745 - Large Image
Attachments
 
 
1745 - Specification Sheet
Tech Bulletins
 
 
1745 - Tech Bulletin
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
Malleable Iron
connection
Threaded NPSM
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3 in
Descriptions
Product Type
3 FMC 90 Conn Insulated
Description
3" FMC 90 INS CONN
Features
Crouse-Hinds series FMC connectors and couplings are used to connect flexible metallic conduit to a box or enclosure. Our FMC fittings are available in a variety of styles, including set screw, duplex, squeeze, clamp and saddle grip. They are available in steel, malleable iron and zinc die cast.
extra long description
MIDWEST 1745 3 FMC 90 CONN INSULATE
Long Description
Eaton Crouse-Hinds series FMC clamp type connector, FMC, 90° angle, Insulated, Malleable iron, 3"
Special Features
Weight 600 Lb per 100
Additional Information
dimensions
8.9300 IN X 3.0000 IN X 8.9300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1745
GTIN
00784564117458
UPC
784564117458
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Clamp type connector
Packaging
Weight per each
7.0999
Carton
1
Uses, Certifications, and Standards
Enclosure
Class I Div 2
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1745.
Jump To:

Cross Referenced

These items are similar to 1745 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
7388I Appleton Electric 00781381440110
812I Bridgeport Fittings 00781747108128
1745 Eaton Crouse-Hinds 00784564117458
AC300T O-Z Gedney 00783126015805
3212 Raco 00050169032121
283ITB Thomas & Betts n/a
3142 Thomas & Betts 00786210031422
XC298 Thomas & Betts 00785991908992
XC898 Thomas & Betts 00785991910162

* All prices subject to change.

Begin Live Chat