1659RT - 4" RT Emt Comp Conn

Eaton

  • $164.19 (Each)
  • $164.19 (Each)

  • $16,418.84 (Per 100)
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
1659RT
Manufacturer
Eaton
Manufacturer's Part Number
1659RT
Description
4" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004659 / 00784564004659
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$164.19 (Each)
Carton
$164.19 (Each)
Resources
Images
 
 
1659RT - Small Image
 
1659RT - Large Image
 
1659RT - Large Image
 
1659RT - Large Image
Attachments
 
 
1659RT - Specification Sheet
Tech Bulletins
 
 
1659RT - Tech Bulletin
Other Links
 
 
1659RT - Other
 
1659RT - Other
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
Zinc Plated
Dimensions and Weight
Size
4 in
Descriptions
Description
4" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
4 Emt CMP Raintight Insulated
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 4"
extra long description
MIDWEST 1659RT 4 EMT CMP RAINTIGHT
Additional Information
dimensions
5.7000 IN X 6.2000 IN X 4.6000 IN
Manufacturer Information
Manufacturers Part Number
1659RT
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564004659
UPC
784564004659
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
2.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1659RT.
Jump To:

Cross Referenced

These items are similar to 1659RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
829ART Arlington 00018997830036
259-SRTI Bridgeport Fittings 00781747122599
1659RT Eaton Crouse-Hinds 00784564004659
92540B Halex 00051411925406
MECR-759-B Madison Electric 00784297024511
OF7610-SW Orbit Industries 00835243051072
2966RT Raco 00050169501078
TC7110ART Thomas & Betts 00785991049091
660SIRT Topaz 00751338836617

* All prices subject to change.

Begin Live Chat