1658RT - 3 1/2" Emt CMP Raintight Insl Comp Conn

Eaton

  • $138.26 (Each)
  • $138.26 (Each)

  • $13,826.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1658RT
Manufacturer
Eaton
Manufacturer's Part Number
1658RT
Description
3 1/2" Emt CMP Raintight Insl Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 3-1/2"
Slang Terms

Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004642 / 00784564004642
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.26 (Each)
Carton
$138.26 (Each)
Resources
Images
 
 
1658RT - Small Image
 
1658RT - Large Image
 
1658RT - Large Image
 
1658RT - Large Image
Attachments
 
 
1658RT - Specification Sheet
Other Links
 
 
1658RT - Other
 
1658RT - Other
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3-1/2 in
Descriptions
Product Type
3 1/2 Emt CMP Raintight Insulated
extra long description
MIDWEST 1658RT 3 1/2 EMT CMP RAINTI
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Description
3 1/2" EMT CMP RAINTIGHT INSL COMP CONN
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 3-1/2"
Additional Information
dimensions
5.6700 IN X 5.0400 IN X 4.1400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1658RT
GTIN
00784564004642
UPC
784564004642
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
2.4
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
You must have an account to view stock levels
These alternate items can be purchased instead of 1658RT.
Jump To:

Cross Referenced

These items are similar to 1658RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
828ART Arlington 00018997830029
258-SRTI Bridgeport Fittings 00781747122582
1658RT Eaton Crouse-Hinds 00784564004642
92535B Halex 00051411925352
MECR-758-B Madison Electric 00784297024504
OF7609-SW Orbit Industries 00835243051034
2964RT Raco 00050169501061
TC719A-RT Thomas & Betts 00785991049084
659SIRT Topaz 00751338836600

* All prices subject to change.

false