1652RT - 1" RT Emt Comp Conn

Eaton

  • $5.48 (Each)
  • $5.48 (Each)

  • $136.96 (Per 25)

  • $547.86 (Per 100)

In-Stock: 0 available locally (Springfield, MO) (change location)
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
1652RT
Manufacturer
Eaton
Manufacturer's Part Number
1652RT
Description
1" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004581 / 00784564004581
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.48 (Each)
Carton
$136.96 (Per 25)
Stock Availability
Springfield
0 (Find nearest stock)
All Stores
519
Resources
Images
 
 
1652RT - Small Image
 
1652RT - Large Image
 
1652RT - Large Image
 
1652RT - Large Image
Attachments
 
 
1652RT - Specification Sheet
Tech Bulletins
 
 
1652RT - Tech Bulletin
Other Links
 
 
1652RT - Other
 
1652RT - Other
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
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Description
1" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
1 Emt CMP Conn Raintight Insulated
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 1"
extra long description
MIDWEST 1652RT 1 EMT CMP CONN RAINT
Additional Information
dimensions
5.4000 IN X 2.6600 IN X 1.3500 IN
Manufacturer Information
Manufacturers Part Number
1652RT
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564004581
UPC
784564004581
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
0.23
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 519

Location search:

Greater Springfield Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
128 View Store
Phoenix
94 View Store
These alternate items can be purchased instead of 1652RT.
Jump To:

Cross Referenced

These items are similar to 1652RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC752BUSRT American Fittings 00662364018345
7100SRT Appleton Electric 00687855200726
822ART Arlington 00018997820471
252SRTI Bridgeport Fittings 00781747122520
252-RTI-2 Bridgeport Fittings n/a
1652RT Eaton Crouse-Hinds 00784564004581
92510B Halex 00051411925109
MECR-752-B Madison Electric 00784297006975
7100SRT O-Z Gedney n/a
2914RT Raco 00050169291498
CCSI100 Raco n/a
5323 Thomas & Betts 00786210053233
TC713ART Thomas & Betts 00785991034400
TC-713A-RT Thomas & Betts Conduit n/a
653SiRT Topaz 00751338830080

* All prices subject to change.

Begin Live Chat