1650RT - 1/2" RT Emt Comp Conn

Eaton

  • $2.39 (Each)
  • $2.39 (Each)

  • $119.26 (Per 50)

  • $238.51 (Per 100)
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
1650RT
Manufacturer
Eaton
Manufacturer's Part Number
1650RT
Description
1/2" RT Emt Comp Conn
Eaton Crouse-Hinds Series Raintight Compression Connector, Emt, Straight, Insulated, Steel, Threadless, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564004567 / 00784564004567
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.39 (Each)
Carton
$2.39 (Each)
Standard Packaging
$119.26 (Per 50)
Resources
Images
 
 
1650RT - Small Image
 
1650RT - Large Image
 
1650RT - Large Image
 
1650RT - Large Image
Attachments
 
 
1650RT - Specification Sheet
Tech Bulletins
 
 
1650RT - Tech Bulletin
Other Links
 
 
1650RT - Other
 
1650RT - Other
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
Zinc Plated
Dimensions and Weight
Size
1/2 in
Descriptions
Description
1/2" RT EMT COMP CONN
Features
Crouse-Hinds series raintight EMT connectors and couplings are used in raintight environments to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. The design prevents water seepage into the conduit, box or enclosure.
Product Type
1/2 Emt CMP Conn Raintight Insulated
Long Description
Eaton Crouse-Hinds series raintight compression connector, EMT, Straight, Insulated, Steel, Threadless, 1/2"
extra long description
MIDWEST 1650RT 1/2 EMT CMP CONN RAI
Additional Information
dimensions
1.7100 IN X 1.2200 IN X 1.0300 IN
Manufacturer Information
Manufacturers Part Number
1650RT
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564004567
UPC
784564004567
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Raintight compression connector
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1650RT.
Jump To:

Cross Referenced

These items are similar to 1650RT but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EC750BUSRT American Fittings 00662364018307
7050SRT Appleton Electric 00687855200702
820ART Arlington 00018997820457
250SRTI Bridgeport Fittings 00781747122506
250-RTI2 Bridgeport Fittings 00781747192509
1650RT Eaton Crouse-Hinds 00784564004567
92505B Halex 00051411925055
MECR-750-B Madison Electric 00784297006951
7050SRT O-Z Gedney n/a
2912RT Raco 00050169291290
CCSI050 Raco n/a
5123 Thomas & Betts 00786210051239
TC711ART Thomas & Betts 00785991034387
TC-711A-RT Thomas & Betts Conduit n/a
651SiRT Topaz 00751338830066

* All prices subject to change.

Begin Live Chat