1650 - 1/2" STL Insltd Emt STRT CMP Conn

Eaton

  • $1.31 (Each)
  • $1.31 (Each)

  • $65.51 (Per 50)

  • $131.02 (Per 100)

  • $262.04 (Per 200)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
1650
Manufacturer
Eaton
Manufacturer's Part Number
1650
Description
1/2" STL Insltd Emt STRT CMP Conn
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 In Length, 1.01 In Diameter, 0.51 In Thread Length, 0.12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564116505 / 00784564116505
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.31 (Each)
Carton
$65.51 (Per 50)
Standard Packaging
$262.04 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4,348
Resources
Images
 
 
1650 - Small Image
 
1650 - Large Image
 
1650 - Large Image
Specifications Sheets
 
 
1650 - Specification Sheet
Attachments
 
 
1650 - Specification Sheet
Tech Bulletins
 
 
1650 - Tech Bulletin
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
Zinc Plated
Dimensions and Weight
Length
1.54 in
Diameter
1.01 in
Size
1/2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1/2 in Trade Size, Straight Connection Orientation, Zinc Plated, Insulated, 1.54 in Length, 1.01 in Diameter, 0.51 in Thread Length, 0.12 lb/EA
Short Description
EMT Compression Connector, 1/2 in, Straight, Zinc Plated, Insulated
Special Features
Concretetight
Description
1/2" STL INSLTD EMT STRT CMP CONN
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 1650 1/2 EMT CMP CONN INSUL
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Insulated
Thread Length
0.51 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL Listed
package quantity
50 CT
Made in USA
yes
dimensions
1.1300 IN X 1.1300 IN X 1.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1650
GTIN
00784564116505
UPC
784564116505
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.12 lb/EA
Weight per each
0.12
Carton
50
Package
200
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1650.
Jump To:

Similar Items

Similar items are close alternatives to 1650, though they may not be 100% alike.

Emt Concrete Tight Connector, 1/2 In Trade Size, Die-Cast Zinc Material, Insulat...
  • Our Part #: 250DCI2
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 250-DCI2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($52.24) · 500 ($522.40) ·
250DCI2 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.04

Each

QTY:
Each
Add
Emt Compression Connector, 1/2 In Trade Size, Straight Connection Orientation, Z...
  • Our Part #: 250I
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 250I
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($19.64) · 250 ($196.38) ·
250I - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.79

Each

QTY:
Each
Add
1/2" Emt Steel Compression Conn.W/Insul Throat Usa
  • Our Part #: EC750BUS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: EC750BUS
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 50 ($126.00) ·
EC750BUS - American Fittings Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.52

Each

QTY:
Each
Add
Compression Connector, Insulated and Concrete Tight, Conduit Size 1/2 Inch, Mate...
  • Our Part #: TC711A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TC711A
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($56.30) · 500 ($563.05) ·
TC711A - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.13

Each

QTY:
Each
Add
Insulated Throat Emt Compression Connector, Size: 1/2 In, Connection: Compressio...
  • Our Part #: MEC750B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: MEC-750-B
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
MEC750B - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to 1650 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CCI-50 AFC Cable Systems 00077680148094
EC750BUS American Fittings 00662364057603
7050ST Appleton Electric 00687855873043
TW-50CSI Appleton Electric n/a
250I Bridgeport Fittings 00781747102508
250-I / 250-USI Bridgeport Fittings n/a
1650 Eaton Crouse-Hinds 00784564116505
CCN-50I Garvin Industries n/a
82305B Halex 00051411823054
MEC-750-B Madison Electric 00784297541018
7050ST Neer n/a
7050ST O-Z Gedney 00687855873043
260BST Producto Electric Corp. 00785244126081
2912 Raco 00050169029121
2912US Raco 00050169570364
5123 Raco n/a
7601-S Regal n/a
TC711 Thomas & Betts n/a
TC711A Thomas & Betts 00785991025170
TC711A Thomas & Betts Conduit n/a
651Si Topaz 00751338168503

* All prices subject to change.

Begin Live Chat