1036NI - 2" Non-Ins Threaded Bushing

Eaton

  • $10.38 (Each)
  • $10.38 (Each)

  • $207.54 (Per 20)

  • $1,037.72 (Per 100)
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
1036NI
Manufacturer
Eaton
Manufacturer's Part Number
1036NI
Description
2" Non-Ins Threaded Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
662277003469 / 00662277003469
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.38 (Each)
Carton
$10.38 (Each)
Standard Packaging
$207.54 (Per 20)
Resources
Tech Bulletins
 
 
1036NI - Tech Bulletin
Images
 
 
1036NI - Small Image
 
1036NI - Large Image
Attachments
 
 
1036NI - Specification Sheet
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
Malleable Iron
connection
Threaded
Dimensions and Weight
Size
2 in
Descriptions
Product Type
2" Non-Insulated Threaded Bushing
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
2" NON-INS THREADED BUSHING
extra long description
CRS-H 1036NI 2" NON-INSULATED THREA
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Non-insulated, Malleable iron, Threaded, 2"
Special Features
Weight 22 Lb per 100
Additional Information
dimensions
2.7500 IN X 2.7500 IN X 0.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1036NI
GTIN
00662277003469
UPC
662277003469
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.22
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
Temperature Rating
105 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1036NI.
Jump To:

Cross Referenced

These items are similar to 1036NI but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU200 Appleton Electric 00781381162005
1036NI Eaton Crouse-Hinds 00662277003469
2-200 O-Z Gedney 00783126593303
356M Producto Electric Corp. 00785244135656
1108 Raco 00050169011089
127 Thomas & Betts 00786210001272
BU-406 Thomas & Betts 00785991404104
306M Topaz 00751338126800

* All prices subject to change.

Begin Live Chat