1033 - 1" Throat Bushing

Eaton

  • $4.44 (Each)
  • $4.44 (Each)

  • $222.00 (Per 50)
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
1033
Manufacturer
Eaton
Manufacturer's Part Number
1033
Description
1" Throat Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Insulated, Malleable Iron, 105°C, Threaded, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564110336 / 00784564110336
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.44 (Each)
Standard Packaging
$222.00 (Per 50)
Resources
Images
 
 
1033 - Small Image
 
1033 - Large Image
 
1033 - Large Image
Attachments
 
 
1033 - Specification Sheet
Tech Bulletins
 
 
1033 - Tech Bulletin
Other Links
 
 
1033 - Other
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
1 in
Descriptions
Product Type
1 Threaded Bushing Insulated
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
1" THROAT BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Insulated, Malleable iron, 105°C, Threaded, 1"
Special Features
Weight 7 Lb per 100
extra long description
MIDWEST 1033 1 THREADED BUSHING INS
Additional Information
dimensions
1.6300 IN X 1.6300 IN X 0.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1033
GTIN
00784564110336
UPC
784564110336
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.07
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1033.
Jump To:

Cross Referenced

These items are similar to 1033 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BU100I Appleton Electric 00781381161756
363 Bridgeport Fittings 00781747003638
1033 Eaton Crouse-Hinds 00784564110336
H1033 Eaton Crouse-Hinds 00784564112927
MCB-100 Madison Electric 00784297550027
IBC100 O-Z Gedney 00783126301403
1134 Raco 00050169011348
1224 Thomas & Betts 00786210012247
BI903 Thomas & Betts 00785991402827
303M Topaz 00751338126503
313M Topaz 00751338128507

* All prices subject to change.

Begin Live Chat