SL2531 - 15OZ Bottle Air Tool Oil

Sta-Lube

  • $11.05 (Each)
  • $11.05 (Each)

  • $132.60 (Per 12)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SL2531
Manufacturer
Sta-Lube
Manufacturer's Part Number
SL2531
Description
15OZ Bottle Air Tool Oil
Air Tool Oil
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Aerosols
UNSPSC
15121500 - Lubricating preparations
UPC/GTIN
072213253108 / 00072213253108
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.05 (Each)
Standard Packaging
$132.60 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
5
Resources
Images
 
 
SL2531 - Large Image
MSDS Sheets
 
 
SL2531 - MSDS Sheet
Attachments
 
 
SL2531 - Specification Sheet
Material, Color, and Finish
Color
Amber
Dimensions and Weight
Container Size
15 Ounce
Descriptions
Product Type
Air Tool Oil
Description
15OZ BOTTLE AIR TOOL OIL
extra long description
AMBER COLOR; IMPACT WRENCH, AIR RATCHET, SANDER, GRINDER, AIR MOTOR, HAMMER, DRILL APPLICATION; -20 TO 225 DEG F TEMPERATURE RATING; BOTTLE CONTAINER TYPE; 15 OUNCE CONTAINER SIZE; 320 DEG F FLASH POINT; 22.5 TO 27.5 MILLIMETER SQUARE PER SECOND VISCOSITY; 0.91 GRAVITY; ISO 22 STANDARD SPECIFICATION GRADE; ROHS COMPLIANT ; DIMENSION 1.63 INCH WIDTH X 3.75 INCH DEPTH X 9 INCH HEIGHT; PHYSICAL STATE LIQUID; PLASTIC SAFE YES; EVAPORATION RATE SLOW; ODOR MILD PETROLEUM; BOILING POINT 680 DEG F
Long Description
AIR TOOL OIL, AMBER COLOR; IMPACT WRENCH, AIR RATCHET, SANDER, GRINDER, AIR MOTOR, HAMMER, DRILL APPLICATION; -20 TO 225 DEG F TEMPERATURE RATING; BOTTLE CONTAINER TYPE; 15 OUNCE CONTAINER SIZE; 320 DEG F FLASH POINT
Commodity Description
PAINT,CHEMICALS, ETC.
Additional Information
RoHS Compliant; Physical State Liquid; Odor Mild Petroleum
Additional Information
Gravity
0.91
viscosity
22.5 to 27.5 Square Millimeter per Second
Flash Point
320 Deg F
Container Type
Bottle
Manufacturer Information
Brand
CRC Industries, Inc.
Manufacturers Part Number
SL2531
GTIN
00072213253108
UPC
072213253108
Taxonomies, Classifications, and Categories
Category Description
AEROSOLS
Packaging
Weight per each
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Impact Wrench, Air Ratchet, Sander, Grinder, Air Motor, Hammer, Drill
Temperature Rating
-20 TO 225 DEG F
Total availability: 5

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of SL2531.
Jump To:

Similar Items

Similar items are close alternatives to SL2531, though they may not be 100% alike.

AIR TOOL OIL
  • MFR Part #: SL2533
  • GTIN: 00072213253306
  • Manufacturer: STA-LUBE

* All prices subject to change.