2140 - 16OZ Contact Cleaner 2000 Precision Cleaner

CRC

  • $39.16 (Each)
  • $39.16 (Each)

  • $469.92 (Per 12)
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
2140
Manufacturer
CRC
Manufacturer's Part Number
02140
Description
16OZ Contact Cleaner 2000 Precision Cleaner
Effective Alternative to 141B-Based Cleaners When Sensitive Plastics Are Not A Concern. Evaporates Quickly, Leaves No Residue, Has No Flash or Fire Point and Contains No Class I or Class Ii Ozone Depleting Chemicals. 13 WT Oz Aerosol
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
47131825 - Contact surface cleaners
UPC/GTIN
078254021409 / 00078254021409
Weight per unit
1.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.16 (Each)
Standard Packaging
$469.92 (Per 12)
Resources
Images
 
 
2140 - Large Image
 
2140 - Large Image
Attachments
 
 
2140 - Specification Sheet
Other Links
 
 
2140 - Other
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
Clear
Dimensions and Weight
Size
16
Descriptions
Description
16OZ CONTACT CLEANER 2000 PRECISION CLEANER
Product Type
Contact Cleaner 2000 13 WT Oz Elec
extra long description
CRC 02140 Contact Cleaner 2000 13 W
Long Description
Effective alternative to 141b-based cleaners when sensitive plastics are not a concern. Evaporates quickly, leaves no residue, has no flash or fire point and contains no Class I or Class II Ozone Depleting Chemicals. 13 Wt Oz Aerosol
Special Features
No Flash or Fire Point
Additional Information
specific gravity
1.27
Shelf Life
5
Composition
HFC/Cozol®
Form
LIQUID
flammability
Non-Flammable
Flash Point
None
Manufacturer Information
Manufacturers Part Number
02140
Brand
CRC
GTIN
00078254021409
UPC
078254021409
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Precision Cleaner
Availability
Status
Inactive
Packaging
Weight per each
1.17
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Contacts, metal switches, motors, relays, generators, edge connectors, buss bars, circuit breakers, scales & sensors. Not recommended for use on LEXAN®, Noryl®, or polycarbonate-type plastics.
standard
RoHS Compliant, SNAP Approved, , NSF K2 Registered, Restricted From Sale in CA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 2140.
Jump To:

Similar Items

Similar items are close alternatives to 2140, though they may not be 100% alike.

16OZ Contact Cleaner 2000 Precision Cleaner
  • Our Part #: CRC02140
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-02140
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($527.40) ·
CRC02140 - Selecta Products

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$43.95

Each

QTY:
Each
Add
PRECISION CONTACT CLEANER
  • MFR Part #: 02142
  • GTIN: 00078254021423
  • Manufacturer: CRC
PRECISION CONTACT CLEANER
  • MFR Part #: 02143
  • GTIN: 00078254021430
  • Manufacturer: CRC

* All prices subject to change.

Begin Live Chat