03079 - 16OZ Red Grease

CRC

  • $13.39 (Each)
  • $13.39 (Each)

  • $160.68 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
03079
Manufacturer
CRC
Manufacturer's Part Number
03079
Description
16OZ Red Grease
Heavy-Duty, Nlgi Grade 2 Aluminum Complex Based Grease That Provides Superior Lubrication and Withstands High Temperature and High Pressure. It Penetrates Deep to Form A Tenacious, Long Lasting Thick Film. Red Grease Is Waterproof and Resistant to Acids
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification
Cleaners, Resurfacers, Abrasives
UNSPSC
15121902 - Grease
UPC/GTIN
078254030791 / 00078254030791
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.39 (Each)
Standard Packaging
$160.68 (Per 12)
Resources
Images
 
 
03079 - Large Image
 
03079 - Large Image
Attachments
 
 
03079 - Specification Sheet
Other Links
 
 
03079 - Other
Material, Color, and Finish
Color
Red
Dimensions and Weight
Size
16
Descriptions
Product Type
Red Grease
Description
16OZ RED GREASE
extra long description
CRC 03079 RED GREASE
Long Description
Heavy-duty, NLGI Grade 2 aluminum complex based grease that provides superior lubrication and withstands high temperature and high pressure. It penetrates deep to form a tenacious, long lasting thick film. Red Grease is waterproof and resistant to acids
Special Features
Red Color Provides Easy Visual Inspection
Additional Information
Temperature Range
-25 to 300
Flash Point
<20
specific gravity
0.72
dropping point
500
Base
Aluminum Complex
flammability
Extremely Flammable
odor
Solvent
Manufacturer Information
Manufacturers Part Number
03079
Brand
CRC
GTIN
00078254030791
UPC
078254030791
Taxonomies, Classifications, and Categories
Type
Aluminum Grease
Packaging
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Bearings, pillow blocks, U-joints, heavy equip., 5th wheels, electrical motor shafts, roller chain, pulley, hinges, latches, overhead door track, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment.
standard
RoHS Compliant
You must have an account to view stock levels
There were no add-on items found for 03079.

* All prices subject to change.