03020 - 16OZ Knock'Er Loose Penetrating Solvent

CRC

  • $16.65 (Per Can)
  • $16.65 (Per Can)

  • $199.80 (Per 12 Cans)

In-Stock: 0 available locally (Fort Smith, AR) (change location)

QTY:
Cans
Quick Specs
Catalog Number
03020
Manufacturer
CRC
Manufacturer's Part Number
03020
Description
16OZ Knock'Er Loose Penetrating Solvent
An Industrial Strength, Low Viscosity Super Penetrant Designed to Quickly Loosen and Free Seized, Bound or Frozen Fasteners. Quickly Permeates Rust, Scale, Gum, Grease and Corrosion. Outperforms The Competition As Verified By Independent Tests. 13 WT Oz Aerosol
Slang Terms

Categories
Tools - Paint, Chemicals, Etc.
Classification
Aerosols
UNSPSC
15121806 - Penetrating oils
UPC/GTIN
078254030203 / 00078254030203
Weight per unit
1.0833 (lbs/each)
Price & Packaging
Minimum Order Quantity
Can
Unit
$16.65 (Per Can)
Standard Packaging
$199.80 (Per 12 Cans)
Stock Availability
Fort Smith
0 Cans (Find nearest stock)
Springdale
0 Cans
All Stores
184 Cans
Resources
Images
 
 
03020 - Large Image
 
03020 - Large Image
Specifications Sheets
 
 
03020 - Specification Sheet
 
03020 - Specification Sheet
Attachments
 
 
03020 - Specification Sheet
Other Links
 
 
03020 - Other
Material, Color, and Finish
Color
Reddish
Dimensions and Weight
Size
16
Descriptions
Long Description
An industrial strength, low viscosity super penetrant designed to quickly loosen and free seized, bound or frozen fasteners. Quickly permeates rust, scale, gum, grease and corrosion. Outperforms the competition as verified by independent tests. 13 Wt Oz Aerosol
Special Features
Industrial Strength, Low Viscosity
Description
16OZ KNOCK'ER LOOSE PENETRATING SOLVENT
Product Type
Knock'Er Loose Penetrating Solvent 13 Oz
extra long description
CRC 03020 Knock'er Loose Penetratin
Features
Industrial strength, low viscosity super penetrant.
Additional Information
Flash Point
147
flammability
Non-Flammable
Base
Petroleum
lubricant type
Thin, Non-Drying
Manufacturer Information
Manufacturers Part Number
03020
Brand
CRC
GTIN
00078254030203
UPC
078254030203
Taxonomies, Classifications, and Categories
Type
Penetrating Solvent
Category Description
AEROSOLS
Packaging
Weight per can
1.0833
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Nuts and bolts, pins, screws, bushings, clips, hinges, snaps, lugs, caps, locks, washers and sliding mechanisms.
standard
RoHS Compliant, NSF H2 Registered
These alternate items can be purchased instead of 03020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 03020.

16OZ Knock'Er Loose Penetrating Solvent
  • Our Part #: CRC03020
  • Fort Smith Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CRC-03020
  • Manufacturer: Selecta Products
  • Find: Similar Items
  • Pkg Sizes: 12 ($199.80)
CRC03020 - Selecta Products

Fort Smith Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.65

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 03020, though they may not be 100% alike.

PENETRATING SOLVENT
  • MFR Part #: 03021
  • GTIN: 00078254030210
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03022
  • GTIN: 00078254030227
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03023
  • GTIN: 00078254030234
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03024
  • GTIN: 00078254030241
  • Manufacturer: CRC
PENETRATING SOLVENT
  • MFR Part #: 03016
  • GTIN: 00078254030166
  • Manufacturer: CRC

* All prices subject to change.