02021 - CRC 02021 5GAL Degreaser

CRC

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
02021
Manufacturer
CRC
Manufacturer's Part Number
02021
Description
CRC 02021 5GAL Degreaser
00078254020211|0078254|078254020211|07825402021|02021|Energized Elect Parts Degreaser, 5 Gal|CRC 02021|CRC Chemicals 02021|CRC Industries 02021
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification
Cleaners, Resurfacers, Abrasives
UNSPSC
47131820 - Petroleum derivative cleaners
UPC/GTIN
078254020211 / 00078254020211
Weight per unit
73 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
02021 - Small Image
 
02021 - Large Image
MSDS Sheets
 
 
02021 - MSDS Sheet
Attachments
 
 
02021 - Specification Sheet
Material, Color, and Finish
Color
Colorless
Backing Material
Ickypic, PE/PJ & ETPR Grease, CBL Gels
Dimensions and Weight
Size
5
Length
Connectors, relays, circuit breakers, transformers, switchgear, motors, generators, controls, instruments, communication assemblies, electronics, alarm systems, starters, tubing, castings, gears, weld rod, wire, fixtures, dies, jigs, shim stock, chucks.
Descriptions
Product Type
Energized Elect Parts Degreaser, 5 Gal
Long Description
00078254020211|0078254|078254020211|07825402021|02021|Energized Elect Parts Degreaser, 5 Gal|CRC 02021|CRC CHEMICALS 02021|CRC Industries 02021
Special Features
No Flash or Fire Point
Description
CRC 02021 5GAL DEGREASER
extra long description
CLEAR COLOR; ENERGIZED ELECTRICAL CLEANER APPLICATION; PAIL CONTAINER TYPE; 5 GALLON CONTAINER CAPACITY; 2020 MSDS NUMBER; CHLORINATED COMPOSITION; LIQUID CLEANER TYPE; LECTRA CLEAN[R] BRAND; APPLICABLE STANDARD NSF K2; CLEANING STRENGTH 95 KB; DIELECTRIC STRENGTH 50500 V; UNIT DIMENSION 11.3 INCH W X 11.3 INCH D X 13.8 INCH H; NET FILL 5 GALLON; NON-CONDUCTIVE, NON-CORROSIVE, NON-STAINING; ROHS COMPLIANT; CONTAINS NO CLASS I/CLASS II OZONE DEPLETING CHEMICAL
Additional Information
specific gravity
1.62
Shelf Life
10
Form
LIQUID
Flash Point
Oil Only - Absorbs Oil and Repels Water
flammability
Non-Flammable
Composition
Rating Plates;Circuit Board and Component Tracking
Manufacturer Information
Brand
Automotive
Manufacturers Part Number
02021
GTIN
00078254020211
UPC
078254020211
Taxonomies, Classifications, and Categories
Type
Degreaser
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight per each
73
Carton
1
Uses, Certifications, and Standards
Application
Open Office, Retail
standard
RoHS Compliant, NSF K1 Registered, SNAP Approved
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.