S101WPLN560WW0K - 60" WHT/PN Super Pro 101 Ceiling Fan

Craftmade

  • $302.10 (Each)
  • $302.10 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S101WPLN560WW0K
Manufacturer
Craftmade
Manufacturer's Part Number
S101WPLN5-60WWOK
Description
60" WHT/PN Super Pro 101 Ceiling Fan
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Super Pro 60" Ceiling Fan With Clear Glass Bowl Light (Non-Dimmable Led Bulbs Included) Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, Heavy-Duty, 3-Speed, Reversible Fan Includes Custom 60" Reversible Blades. Optional Remote Controls Are Available(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881248949 / 00647881248949
Weight per unit
27.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$302.10 (Each)
Stock Availability
Bryan-College Station
0
Houston RDC
0
All Stores
0
Resources
Images
 
 
S101WPLN560WW0K - Small Image
 
S101WPLN560WW0K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Two-Tone
Style
Traditional
Descriptions
Description
60" WHT/PN SUPER PRO 101 CEILING FAN
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Super Pro 60" ceiling fan with clear glass bowl light (non-dimmable LED bulbs included) featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, heavy-duty, 3-speed, reversible fan includes custom 60" reversible blades. Optional remote controls are available(Sold Separately).
Product Type
60"Ceiling Fan
Additional Information
Bulb Type
E26
Category
Fans
Safety Rating
Indoor
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
S101WPLN5-60WWOK
GTIN
00647881248949
UPC
647881248949
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
27.34
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Houston RDC Area