P52BNK552DWGWN - 52" BNK Pro Plus

Craftmade

  • Special Order Item
  • $0.00 (Each)
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
P52BNK552DWGWN
Manufacturer
Craftmade
Manufacturer's Part Number
P52BNK5-52DWGWN
Description
52" BNK Pro Plus
The Ideal Combination Of Excellent Performance, Exceptional Value and Timeless Style, The Craftmade Pro Plus 52" Ceiling Fan Featuring A Clean Motor, Updated Straight Blade Arms and Canopy Is Built For Performance. The Dual Mount, 3-Speed, Reversible Fan Includes Custom 52" Reversible Blades. Optional Light Kits and Remote Controls Are Available(Sold Separately).
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881219635 / 00647881219635
Weight per unit
14.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P52BNK552DWGWN - Small Image
 
P52BNK552DWGWN - Large Image
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
Polished Nickel
Style
Transitional
Descriptions
Description
52" BNK PRO PLUS
Product Type
52"Ceiling Fan
Long Description
The ideal combination of excellent performance, exceptional value and timeless style, the Craftmade Pro Plus 52" ceiling fan featuring a clean motor, updated straight blade arms and canopy is built for performance. The dual mount, 3-speed, reversible fan includes custom 52" reversible blades. Optional light kits and remote controls are available(Sold Separately).
Additional Information
Category
Fans
Safety Rating
Indoor
Voltage
120.00
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
P52BNK5-52DWGWN
GTIN
00647881219635
UPC
647881219635
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Ceiling Fans
Packaging
Weight per each
14.01