NT054FB3 - 54" FB Nitro Outdoor Fan

Craftmade

  • Special Order Item
  • $0.00 (Each)
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
NT054FB3
Manufacturer
Craftmade
Manufacturer's Part Number
NTO54FB3
Description
54" FB Nitro Outdoor Fan
Indoor or Outdoors, The Wet-Rated Nitro 54" By Craftmade Features Custom Abs Blades, An Optional 22W Dimmable Led Light With An Optional Lens Cover, and A Standard, 3-Speed Reversible Motor With Wall and Remote Controls to Deliver Airflow Performance Wrapped In Sleek Modern Style.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
N/A
UPC/GTIN
647881250805 / 00647881250805
Weight per unit
16.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
NT054FB3 - Small Image
 
NT054FB3 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Black
Style
Contemporary Modern
Descriptions
Product Type
54"Ceiling Fan
Long Description
Indoor or Outdoors, the wet-rated Nitro 54" by Craftmade features custom ABS blades, an optional 22W dimmable LED Light with an optional lens cover, and a standard, 3-speed reversible motor with wall and remote controls to deliver airflow performance wrapped in sleek modern style.
Description
54" FB NITRO OUTDOOR FAN
Additional Information
Voltage
120.00
Category
Fans
bulb type
LED
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
NTO54FB3
GTIN
00647881250805
UPC
647881250805
Taxonomies, Classifications, and Categories
Type
Wet Location
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
16.2